Shop All Pneumatic Grippers
De-Sta-Co
Parallel Gripper, 2 Jaw, Lg Str
Mfr # DPL-2535
Zoro # G0093683
product price: $2,770.99
/ea
Free Shipping & Returns
$2,770.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 3.97 lb
- Overall Length 2 1/4 in
- Overall Width 7 3/4 in
- Overall Height 3 in
- Product Type Parallel Gripper, 2 Jaw, Lg Str
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # DPL-2535
- Zoro # G0093683
- Country of Origin France
- Category Pneumatic Grippers
Dimensions
Overall Length | 2 1/4 in |
Overall Width | 7 3/4 in |
Overall Height | 3 in |
Inlet Size | M5 |
Maximum Finger/Jaw Length | 9 7/8 in |
Stroke Length | 2 3/4 in |
Details
Item | Parallel Gripper, 2 Jaw, Lg Str |
Weight | 3.97 lb |
Product Type | Parallel Gripper, 2 Jaw, Lg Str |
Repeatability | +/-0.001 in |
Minimum Operating Pressure | 30 psi |
Displacement | 68.1 cc |
Maximum Operating Temperature | 180 Degrees F |
Operation Type | Synchronous |
IP Rating | IP54 |
Total Rated Grip Force @ 100 psi | 769.54 N |
Maximum Actuation Time | 0.4 sec |
Accuracy | +/-0.003 in |
Series | DPL |
Minimum Operating Temperature | -4 Degrees F |
System of Measurement | Inch |
Maximum Operating Pressure | 100 psi |
Description
Parallel Gripper, 2 Jaw, Lg Str, Series DPL, Stroke Length 2 3/4 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 30 psi, Overall Length 2 1/4 in, Overall Width 7 3/4 in, Overall Height 3 in, Inlet Size M5, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -4 Degrees F, Weight 3.97 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 769.54 N, IP Rating IP54, Displacement 68.1 cc, Accuracy +/-0.003 in, Repeatability +/-0.001 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX TOOLS SNAPON SDG TUNE UP KIT (SDG-TUS)
- DAYTON BX59 Cogged V-Belt, 62 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6L275 (6L275)
- PRIMEFIT Spray Gun Air Flow Adjusting Valve (RSG1400G)
- MARATHON Motor 1/3 Hp Carbonator Pump Motor, 1 Phase, 1800 Rpm, 100-120/200-240 V, 48Y Frame, Odp (H712)
- FESTO Radial Gripper HGRT-20-A (HGRT-20-A)
- FESTO Parallel Gripper HGPM-12-EO-G9 (HGPM-12-EO-G9)
- SCHUNK Parallel Pneumatic Gripper (PGN-80/2 0370151)
- TASK TOOLS Pad Gripper 2-5/8In X 8In Qsr (T74523)
- FESTO Parallel Gripper HGPL-14-40-A-B (HGPL-14-40-A-B)
- SCHUNK UNIVERSAL SWIVEL FINGER PNEUMATIC GRIPPER (GFS25-180)
- FESTO Parallel Gripper HGPD-16-A (HGPD-16-A)
- De-Sta-Co Pneumatic System Components