Shop All Pneumatic Grippers
De-Sta-Co
Parallel Gripper, 2 Jaw, Lg Str
Mfr # DPL-2520
Zoro # G0093570
product price: $2,439.99
/ea
Free Shipping & Returns
$2,439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3 in
- Overall Length 2 1/4 in
- Weight 3.04 lb
- Overall Width 6 in
- Product Type Parallel Gripper, 2 Jaw, Lg Str
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # DPL-2520
- Zoro # G0093570
- Country of Origin France
- Category Pneumatic Grippers
Dimensions
Overall Height | 3 in |
Overall Length | 2 1/4 in |
Overall Width | 6 in |
Stroke Length | 1 5/8 in |
Maximum Finger/Jaw Length | 9 7/8 in |
Inlet Size | M5 |
Details
Item | Parallel Gripper, 2 Jaw, Lg Str |
Weight | 3.04 lb |
Product Type | Parallel Gripper, 2 Jaw, Lg Str |
System of Measurement | Inch |
IP Rating | IP54 |
Maximum Operating Temperature | 180 Degrees F |
Minimum Operating Temperature | -4 Degrees F |
Repeatability | +/-0.001 in |
Total Rated Grip Force @ 100 psi | 809.57 N |
Series | DPL |
Maximum Operating Pressure | 100 psi |
Displacement | 39.1 cc |
Operation Type | Synchronous |
Minimum Operating Pressure | 30 psi |
Accuracy | +/-0.003 in |
Maximum Actuation Time | 0.3 sec |
Description
Parallel Gripper, 2 Jaw, Lg Str, Series DPL, Stroke Length 1 5/8 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 30 psi, Overall Length 2 1/4 in, Overall Width 6 in, Overall Height 3 in, Inlet Size M5, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -4 Degrees F, Weight 3.04 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 809.57 N, IP Rating IP54, Displacement 39.1 cc, Accuracy +/-0.003 in, Repeatability +/-0.001 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Connecting Link, K-2 Attachment, PK5 (60LK2CL)
- NTN NTN 6205ZC3, RadialDeep Groove Ball Bearing 25 Mm Id X 52 Mm Od X 15 Mm W Single Shielded (6205ZC3)
- CLESCO SRB-060816 Steel Reducer Bushing 3 Pack (SRB-060816X3)
- DAYTON 2430V345 35-1/4" Outside Length, 34 1/2 in Pitch Length, 1-1/2" Top Width (3HEX1)
- LISLE GRIPPER TRUCK SWIVEL 5-1/2" (LI57070)
- FESTO Adaptive Gripper Finger DHAS-GF-80-U-BU (DHAS-GF-80-U-BU)
- HPC HPC:Original Air Wedge (HPC-AW-99)
- PIAB Vacuum Pneumatic Gripper (VGS3040.00.AD.00.AB.02.AA 9901678)
- FESTO Radial Gripper HGRT-20-A (HGRT-20-A)
- SCHUNK Parallel Pneumatic Gripper (PGN-80/2 0370151)
- LISLE Tractor Swivel Gripper, 5" (57060)
- De-Sta-Co Pneumatic System Components