Shop All Cylinder Position Sensors
De-Sta-Co
Para Gripper, 3 Jaw, Hole Thu, Sprng Cls
Mfr # PPC-34-RE-V
Zoro # G1157348
product price: $3,791.99
/ea
Free Shipping & Returns
$3,791.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Para Gripper,3 Jaw,Hole Thu,Sprng Cls
- Weight 11.2 lb
- Maximum Finger/Jaw Length 4 3/4 in
- Stroke Length 3/4 in
- Maximum Operating Temperature 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # PPC-34-RE-V
- Zoro # G1157348
- Country of Origin France
- Category Cylinder Position Sensors
Dimensions
Maximum Finger/Jaw Length | 4 3/4 in |
Stroke Length | 3/4 in |
Overall Width | 5 7/8 in |
Overall Height | 4 3/8 in |
Details
Item | Para Gripper,3 Jaw,Hole Thu,Sprng Cls |
Product Type | Para Gripper,3 Jaw,Hole Thu,Sprng Cls |
Weight | 11.2 lb |
Maximum Operating Temperature | 300 Degrees F |
Seal Material | Viton |
Minimum Operating Pressure | 45 psi |
Total Rated Grip Force @ 100 psi | 4,332.57 N |
IP Rating | IP54 |
Maximum Operating Pressure | 100 psi |
Minimum Operating Temperature | -20 Degrees F |
System of Measurement | Inch |
Maximum Actuation Time | 0.06 sec |
Repeatability | +/-0.0008 in |
Displacement | 127.99 cc |
Series | PPC |
Operation Type | Synchronous |
Spring Assist | Spring Closed |
Description
Para Gripper,3 Jaw,Hole Thu,Sprng Cls, Series PPC, Stroke Length 3/4 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 45 psi, Overall Width 5 7/8 in, Overall Height 4 3/8 in, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -20 Degrees F, Weight 11.2 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 4,332.57 N, IP Rating IP54, Seal Material Viton, Displacement 127.99 cc, Repeatability +/-0.0008 in, Maximum Finger/Jaw Length 4 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 1930 mm Outside Length, 60 mm Top Width, 4 Ribs (4/A74)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 20 HP, 400-480V (ATV212HD15N4)
- MAIN FILTER Hydraulic Filter, replaces PARKER G02023, Return Line, 10 micron, Outside-In (MF0063261)
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 70" ) 10" x5" x1.5" (A-B67K)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- CANFIELD CONNECTOR Reed Switch, 4mm, Round Groove, 8mm, Pigtail (9C10-000-302)
- CANFIELD CONNECTOR Electronic Reed, NPN, 4mm, Groove, M8 Pgtail (9C10-000-332)
- FESTO Pressure Amplifier VL-3-4-H-20 (VL-3-4-H-20)
- FESTO Proximity Sensor SIES-8M-PO-24V-K-0, 3-M8D (SIES-8M-PO-24V-K-0,3-M8D)
- IFM Cylinder Position Sensor, M12 (MK5107)
- De-Sta-Co Pneumatic System Components