Shop All Pneumatic Grippers
De-Sta-Co
Para Grip, 2 Jaw, Lg Str, Sprng, Non Syn
Mfr # DPL-3250-R-NS
Zoro # G0093814
product price: $3,699.99
/ea
Free Shipping & Returns
$3,699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Para Grip, 2 Jaw, Lg Str, Sprng, Non Syn
- Inlet Size 1/8 in
- Overall Width 9 3/4 in
- Minimum Operating Pressure 60 psi
- Overall Height 3 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # DPL-3250-R-NS
- Zoro # G0093814
- Country of Origin United States
- Category Pneumatic Grippers
Dimensions
Inlet Size | 1/8 in |
Overall Width | 9 3/4 in |
Overall Height | 3 5/8 in |
Maximum Finger/Jaw Length | 13 3/4 in |
Overall Length | 2 5/8 in |
Stroke Length | 4 in |
Details
Item | Para Grip, 2 Jaw, Lg Str, Sprng, Non Syn |
Product Type | Para Grip, 2 Jaw, Lg Str, Sprng, Non Syn |
Minimum Operating Pressure | 60 psi |
Maximum Actuation Time | 0.5 sec |
Maximum Operating Pressure | 100 psi |
Displacement | 163.21 cc |
Minimum Operating Temperature | -4 Degrees F |
Repeatability | +/-0.001 in |
Operation Type | Non-synchronous |
Weight | 6.66 lb |
Maximum Operating Temperature | 180 Degrees F |
Accuracy | +/-0.003 in |
Air Inlet Type | BSPP |
Series | DPL |
IP Rating | IP54 |
System of Measurement | Inch |
Total Rated Grip Force @ 100 psi | 1,307.77 N |
Description
Para Grip, 2 Jaw, Lg Str, Sprng, Non Syn, Series DPL, Stroke Length 4 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 60 psi, Overall Length 2 5/8 in, Overall Width 9 3/4 in, Overall Height 3 5/8 in, Inlet Size 1/8 in, Air Inlet Type BSPP, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -4 Degrees F, Weight 6.66 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 1,307.77 N, IP Rating IP54, Displacement 163.21 cc, Accuracy +/-0.003 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI CR601, Return Line, 10 micron, Outside-In (MF0062273)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 10.30" OD (5V1033)
- SKF Angular Contact Bearing, 15mm, O.D. 35mm (7202 BEP)
- FESTO Shock Absorber Retainer KYP-32 (KYP-32)
- PIAB Vacuum Pneumatic Gripper (VGS3040.00.AD.00.AB.02.AA 9901678)
- LISLE GRIPPER TRUCK SWIVEL 5-1/2" (LI57070)
- SCHUNK UNIVERSAL SWIVEL FINGER PNEUMATIC GRIPPER (GFS25-180)
- FESTO Radial Gripper HGRT-20-A (HGRT-20-A)
- FESTO Parallel Gripper HGPL-14-40-A-B (HGPL-14-40-A-B)
- FESTO Radial Gripper DHRS-16-A (DHRS-16-A)
- FESTO Parallel Gripper HGPD-16-A (HGPD-16-A)
- De-Sta-Co Pneumatic System Components