Shop All Pneumatic Grippers
De-Sta-Co
Para Grip, 2 Jaw, Lg Str, Sprng, Non Syn
Mfr # DPL-3230-R-NS
Zoro # G0093805
product price: $2,987.99
/ea
Free Shipping & Returns
$2,987.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Para Grip, 2 Jaw, Lg Str, Sprng, Non Syn
- Maximum Finger/Jaw Length 9 7/8 in
- Stroke Length 2 3/8 in
- Maximum Operating Pressure 100 psi
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # DPL-3230-R-NS
- Zoro # G0093805
- Country of Origin France
- Category Pneumatic Grippers
Dimensions
Maximum Finger/Jaw Length | 9 7/8 in |
Stroke Length | 2 3/8 in |
Overall Width | 7 3/8 in |
Overall Length | 2 5/8 in |
Overall Height | 3 5/8 in |
Inlet Size | 1/8 in |
Details
Item | Para Grip, 2 Jaw, Lg Str, Sprng, Non Syn |
Product Type | Para Grip, 2 Jaw, Lg Str, Sprng, Non Syn |
Maximum Operating Pressure | 100 psi |
System of Measurement | Inch |
Operation Type | Non-synchronous |
Displacement | 96.02 cc |
Minimum Operating Temperature | -4 Degrees F |
Accuracy | +/-0.003 in |
Total Rated Grip Force @ 100 psi | 1,361.15 N |
Maximum Actuation Time | 0.4 sec |
Weight | 4.98 lb |
IP Rating | IP54 |
Maximum Operating Temperature | 180 Degrees F |
Repeatability | +/-0.001 in |
Minimum Operating Pressure | 60 psi |
Air Inlet Type | BSPP |
Series | DPL |
Description
Para Grip, 2 Jaw, Lg Str, Sprng, Non Syn, Series DPL, Stroke Length 2 3/8 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 60 psi, Overall Length 2 5/8 in, Overall Width 7 3/8 in, Overall Height 3 5/8 in, Inlet Size 1/8 in, Air Inlet Type BSPP, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -4 Degrees F, Weight 4.98 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 1,361.15 N, IP Rating IP54, Displacement 96.02 cc, Accuracy +/-0.003 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Adapter, 5/32 in., TubexMNPT (KQ2H03-35AS)
- PETROCHEM Food Grade SemiSyn Gear Oil, ISO 460 (FOODSAFE GEAR FG-460-001)
- BESTORQ Aftermarket replacement for 10063 SNAPPER Mower Attachments: SP21D SP Belt for Trans., 4L290 (4L290)
- FESTO Profile Cylinder DNC-15/8"-8"-PPV-A (DNC-15/8"-8"-PPV-A)
- PIAB Vacuum Pneumatic Gripper (VGS3040.00.AD.00.AB.02.AA 9901678)
- FESTO Parallel Gripper HGPL-14-40-A-B (HGPL-14-40-A-B)
- LISLE GRIPPER TRUCK SWIVEL 5-1/2" (LI57070)
- FESTO Radial Gripper HGRT-20-A (HGRT-20-A)
- FESTO Radial Gripper DHRS-16-A (DHRS-16-A)
- FESTO Parallel Gripper HGP-25-A-B-SSK (HGP-25-A-B-SSK)
- TASK TOOLS Pad Gripper 2-5/8In X 8In Qsr (T74523)
- De-Sta-Co Pneumatic System Components