Shop All Pneumatic Grippers
De-Sta-Co
Para Grip, 2 Jaw, Lg Str, Sprng, Non Syn
Mfr # DPL-2535-R-NS
Zoro # G0093729
product price: $3,060.99
/ea
Free Shipping & Returns
$3,060.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Para Grip, 2 Jaw, Lg Str, Sprng, Non Syn
- Maximum Finger/Jaw Length 9 7/8 in
- Maximum Actuation Time 0.4 sec
- Overall Height 3 in
- Stroke Length 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # DPL-2535-R-NS
- Zoro # G0093729
- Country of Origin United States
- Category Pneumatic Grippers
Dimensions
Maximum Finger/Jaw Length | 9 7/8 in |
Overall Height | 3 in |
Stroke Length | 2 3/4 in |
Inlet Size | M5 |
Overall Length | 2 1/4 in |
Overall Width | 7 3/4 in |
Details
Item | Para Grip, 2 Jaw, Lg Str, Sprng, Non Syn |
Product Type | Para Grip, 2 Jaw, Lg Str, Sprng, Non Syn |
Maximum Actuation Time | 0.4 sec |
Weight | 3.97 lb |
Operation Type | Non-synchronous |
Minimum Operating Pressure | 60 psi |
Minimum Operating Temperature | -4 Degrees F |
System of Measurement | Inch |
Accuracy | +/-0.003 in |
Maximum Operating Temperature | 180 Degrees F |
Displacement | 68.1 cc |
IP Rating | IP54 |
Series | DPL |
Total Rated Grip Force @ 100 psi | 769.54 N |
Maximum Operating Pressure | 100 psi |
Repeatability | +/-0.001 in |
Description
Para Grip, 2 Jaw, Lg Str, Sprng, Non Syn, Series DPL, Stroke Length 2 3/4 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 60 psi, Overall Length 2 1/4 in, Overall Width 7 3/4 in, Overall Height 3 in, Inlet Size M5, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -4 Degrees F, Weight 3.97 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 769.54 N, IP Rating IP54, Displacement 68.1 cc, Accuracy +/-0.003 in, Repeatability +/-0.001 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Soft Start 200480Vac 22A Ats01 (ATSU01N222LT)
- MAIN FILTER Hydraulic Filter, replaces HIFI SH52143, Return Line, 25 micron, Outside-In (MF0579372)
- FENNER DRIVES Keyless Bushing, Dia. 1 In., 6 Bolt (B602100)
- GLOBAL GSC-162-B Set Screw Collar (GSC-162-B)
- SMC 0206MPA Pneumatic Gripper, MHS320D (MHS3-20D)
- LISLE Tractor Swivel Gripper, 5" (57060)
- FESTO Parallel Gripper HGPM-12-EO-G9 (HGPM-12-EO-G9)
- SCHUNK Parallel Pneumatic Gripper (PGN-80/2 0370151)
- FESTO Parallel Gripper HGP-25-A-B-SSK (HGP-25-A-B-SSK)
- FESTO Parallel Gripper HGPD-16-A (HGPD-16-A)
- FESTO Angle Gripper DHWS-40-A (DHWS-40-A)
- De-Sta-Co Pneumatic Grippers