Shop All Pneumatic Grippers
De-Sta-Co
Para Grip, 2 Jaw, Lg Str, Non Sync
Mfr # DPL-4070-NS
Zoro # G0093799
product price: $4,922.99
/ea
Free Shipping & Returns
$4,922.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Para Grip, 2 Jaw, Lg Str, Non Sync
- Inlet Size 1/8 in
- Weight 13.2 lb
- System of Measurement Inch
- Minimum Operating Pressure 30 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # DPL-4070-NS
- Zoro # G0093799
- Country of Origin France
- Category Pneumatic Grippers
Dimensions
Inlet Size | 1/8 in |
Maximum Finger/Jaw Length | 17 3/4 in |
Overall Length | 3 1/4 in |
Overall Width | 12 7/8 in |
Stroke Length | 5 1/2 in |
Overall Height | 4 3/8 in |
Details
Item | Para Grip, 2 Jaw, Lg Str, Non Sync |
Product Type | Para Grip, 2 Jaw, Lg Str, Non Sync |
Weight | 13.2 lb |
System of Measurement | Inch |
Minimum Operating Pressure | 30 psi |
Repeatability | +/-0.001 in |
Air Inlet Type | BSPP |
Series | DPL |
Minimum Operating Temperature | -4 Degrees F |
Operation Type | Non-synchronous |
Total Rated Grip Force @ 100 psi | 1,632.49 N |
Maximum Actuation Time | 0.7 sec |
Accuracy | +/-0.003 in |
Maximum Operating Temperature | 180 Degrees F |
Displacement | 350.02 cc |
Maximum Operating Pressure | 100 psi |
IP Rating | IP54 |
Description
Para Grip, 2 Jaw, Lg Str, Non Sync, Series DPL, Stroke Length 5 1/2 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 30 psi, Overall Length 3 1/4 in, Overall Width 12 7/8 in, Overall Height 4 3/8 in, Inlet Size 1/8 in, Air Inlet Type BSPP, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -4 Degrees F, Weight 13.2 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 1,632.49 N, IP Rating IP54, Displacement 350.02 cc, Accuracy +/-0.003 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS HazLoc, 3/4 HP, 1725 RPM, 208-230/460V (056T17G5313)
- DAYTON AC Gearmotor, 743.0 in-lb Max. Torque, 45 RPM Nameplate RPM, 208-230/460 V AC Voltage, 3 Phase (4CVY6)
- MAIN FILTER Hydraulic Filter, replaces UFI ERA33NCD, Return Line, 25 micron, Outside-In (MF0062306)
- PARKER 1-1/4''-RED GSTII-200 PSI (7092-125204)
- FESTO Angle Gripper DHWS-40-A (DHWS-40-A)
- LISLE Tractor Swivel Gripper, 5" (57060)
- SMC 0206MPA Pneumatic Gripper, MHS320D (MHS3-20D)
- FESTO Sensor Bracket DASP-M4-160-A (DASP-M4-160-A)
- TASK TOOLS Pad Gripper 2-5/8In X 8In Qsr (T74523)
- FESTO Parallel Gripper HGPM-12-EO-G9 (HGPM-12-EO-G9)
- PIAB Vacuum Pneumatic Gripper (VGS3040.00.AD.00.AB.02.AA 9901678)
- De-Sta-Co Pneumatic System Components