Shop All Pneumatic Grippers
De-Sta-Co
Para Grip, 2 Jaw, Lg Str, Non Sync
Mfr # DPL-4040-NS
Zoro # G0093780
product price: $3,990.99
/ea
Free Shipping & Returns
$3,990.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Para Grip, 2 Jaw, Lg Str, Non Sync
- Maximum Operating Temperature 180 Degrees F
- Overall Height 4 3/8 in
- Stroke Length 3 1/8 in
- IP Rating IP54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # DPL-4040-NS
- Zoro # G0093780
- Country of Origin France
- Category Pneumatic Grippers
Dimensions
Overall Height | 4 3/8 in |
Stroke Length | 3 1/8 in |
Overall Width | 9 3/8 in |
Overall Length | 3 1/4 in |
Inlet Size | 1/8 in |
Maximum Finger/Jaw Length | 13 3/4 in |
Details
Item | Para Grip, 2 Jaw, Lg Str, Non Sync |
Product Type | Para Grip, 2 Jaw, Lg Str, Non Sync |
Maximum Operating Temperature | 180 Degrees F |
IP Rating | IP54 |
System of Measurement | Inch |
Accuracy | +/-0.003 in |
Repeatability | +/-0.001 in |
Displacement | 36.05 cc |
Minimum Operating Pressure | 30 psi |
Maximum Operating Pressure | 100 psi |
Series | DPL |
Maximum Actuation Time | 0.5 sec |
Air Inlet Type | BSPP |
Total Rated Grip Force @ 100 psi | 2,028.38 N |
Minimum Operating Temperature | -4 Degrees F |
Operation Type | Non-synchronous |
Weight | 9.48 lb |
Description
Para Grip, 2 Jaw, Lg Str, Non Sync, Series DPL, Stroke Length 3 1/8 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 30 psi, Overall Length 3 1/4 in, Overall Width 9 3/8 in, Overall Height 4 3/8 in, Inlet Size 1/8 in, Air Inlet Type BSPP, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -4 Degrees F, Weight 9.48 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 2,028.38 N, IP Rating IP54, Displacement 36.05 cc, Accuracy +/-0.003 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY 5200 & 5300 Series Double Row Bearings: 5203-2RS Bearing No., 0.66 I.D., 1.57 O.D., 11/16 Width (150693)
- FESTO Push-In L-Fitting QSML-1/8-6 (QSML-1/8-6)
- HONEYWELL Bag Asm Vandalism Proof VP525,531 (14003648-001/U)
- DURA-EXTREME CLASSICAL VBelt, BX, 0656 x 141in OC (BX138)
- FESTO Parallel Gripper HGPT-20-A-B-G2 (HGPT-20-A-B-G2)
- FESTO Parallel Gripper EHPS-20-A (EHPS-20-A)
- FESTO Radial Gripper DHRS-16-A (DHRS-16-A)
- LISLE GRIPPER TRUCK SWIVEL 5-1/2" (LI57070)
- PIAB Vacuum Pneumatic Gripper (VGS3040.00.AD.00.AB.02.AA 9901678)
- FESTO Parallel Gripper HGP-25-A-B-SSK (HGP-25-A-B-SSK)
- LISLE Tractor Swivel Gripper, 5" (57060)
- De-Sta-Co Pneumatic System Components