Shop All Pneumatic Grippers
De-Sta-Co
Para Grip, 2 Jaw, Lg Str, Non Sync
Mfr # DPL-3250-NS
Zoro # G0093735
product price: $3,619.99
/ea
Free Shipping & Returns
$3,619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Para Grip, 2 Jaw, Lg Str, Non Sync
- Air Inlet Type BSPP
- Series DPL
- Maximum Operating Pressure 100 psi
- Overall Length 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # DPL-3250-NS
- Zoro # G0093735
- Country of Origin France
- Category Pneumatic Grippers
Dimensions
Overall Length | 2 5/8 in |
Inlet Size | 1/8 in |
Stroke Length | 4 in |
Maximum Finger/Jaw Length | 13 3/4 in |
Overall Height | 3 5/8 in |
Overall Width | 9 3/4 in |
Details
Item | Para Grip, 2 Jaw, Lg Str, Non Sync |
Product Type | Para Grip, 2 Jaw, Lg Str, Non Sync |
Air Inlet Type | BSPP |
Series | DPL |
Maximum Operating Pressure | 100 psi |
Repeatability | +/-0.001 in |
Weight | 6.66 lb |
System of Measurement | Inch |
Displacement | 163.21 cc |
Operation Type | Non-synchronous |
Accuracy | +/-0.003 in |
Maximum Operating Temperature | 180 Degrees F |
IP Rating | IP54 |
Maximum Actuation Time | 0.5 sec |
Minimum Operating Temperature | -4 Degrees F |
Minimum Operating Pressure | 30 psi |
Total Rated Grip Force @ 100 psi | 1,307.77 N |
Description
Para Grip, 2 Jaw, Lg Str, Non Sync, Series DPL, Stroke Length 4 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 30 psi, Overall Length 2 5/8 in, Overall Width 9 3/4 in, Overall Height 3 5/8 in, Inlet Size 1/8 in, Air Inlet Type BSPP, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -4 Degrees F, Weight 6.66 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 1,307.77 N, IP Rating IP54, Displacement 163.21 cc, Accuracy +/-0.003 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Rubber Air Hose 25'X3/8" (KTI72025)
- GLOBAL GSCC-100-100 One-Piece Clamping Coupling (GSCC-100-100)
- AIGNEP USA Elbow Connector, Composite, 45/64" Hex (55110-10-3/8)
- SPEEDAIRE Element, General Purpose, 1 Micron, 147 CFM (4GPG3)
- FESTO Adaptive Gripper Finger DHAS-GF-80-U-BU (DHAS-GF-80-U-BU)
- TASK TOOLS Pad Gripper 2-5/8In X 8In Qsr (T74523)
- SCHUNK Parallel Pneumatic Gripper (PGN-80/2 0370151)
- FESTO Three-Point Gripper DHDS-32-A (DHDS-32-A)
- HPC HPC:Original Air Wedge (HPC-AW-99)
- FESTO Parallel Gripper HGP-25-A-B-SSK (HGP-25-A-B-SSK)
- FESTO Angle Gripper DHWS-40-A (DHWS-40-A)
- De-Sta-Co Pneumatic Grippers