Shop All Pneumatic Grippers
De-Sta-Co
Para Grip, 2 Jaw, Lg Str, Non Sync
Mfr # DPL-3230-NS
Zoro # G0093692
product price: $2,937.99
/ea
Free Shipping & Returns
$2,937.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Para Grip, 2 Jaw, Lg Str, Non Sync
- Maximum Actuation Time 0.4 sec
- Stroke Length 2 3/8 in
- Inlet Size 1/8 in
- Operation Type Non-synchronous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # DPL-3230-NS
- Zoro # G0093692
- Country of Origin France
- Category Pneumatic Grippers
Dimensions
Stroke Length | 2 3/8 in |
Inlet Size | 1/8 in |
Overall Height | 3 5/8 in |
Overall Length | 2 5/8 in |
Maximum Finger/Jaw Length | 9 7/8 in |
Overall Width | 7 3/8 in |
Details
Item | Para Grip, 2 Jaw, Lg Str, Non Sync |
Product Type | Para Grip, 2 Jaw, Lg Str, Non Sync |
Maximum Actuation Time | 0.4 sec |
Operation Type | Non-synchronous |
Accuracy | +/-0.003 in |
System of Measurement | Inch |
Air Inlet Type | BSPP |
Series | DPL |
Minimum Operating Temperature | -4 Degrees F |
Displacement | 96.02 cc |
Weight | 4.98 lb |
Total Rated Grip Force @ 100 psi | 1,361.15 N |
Repeatability | +/-0.001 in |
Maximum Operating Temperature | 180 Degrees F |
Minimum Operating Pressure | 30 psi |
Maximum Operating Pressure | 100 psi |
IP Rating | IP54 |
Description
Para Grip, 2 Jaw, Lg Str, Non Sync, Series DPL, Stroke Length 2 3/8 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 30 psi, Overall Length 2 5/8 in, Overall Width 7 3/8 in, Overall Height 3 5/8 in, Inlet Size 1/8 in, Air Inlet Type BSPP, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -4 Degrees F, Weight 4.98 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 1,361.15 N, IP Rating IP54, Displacement 96.02 cc, Accuracy +/-0.003 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" ID x 20 ft PVC Water Suction Hose Clear/WT (45DU50)
- PARKER Hydraulic Hose Adapter, 1" L, 5000 psi (1/4 CD-SS)
- FLEXZILLA Pro Air Hose Reusable Fitting w Ball Swi (RP900250BS)
- FOSTER Steel Plug, 3/8"FPT (38FP)
- LISLE Tractor Swivel Gripper, 5" (57060)
- FESTO Three-Point Gripper DHDS-32-A (DHDS-32-A)
- TASK TOOLS Pad Gripper 2-5/8In X 8In Qsr (T74523)
- LISLE GRIPPER TRUCK SWIVEL 5-1/2" (LI57070)
- FESTO Parallel Gripper HGPL-14-40-A-B (HGPL-14-40-A-B)
- HPC HPC:Original Air Wedge (HPC-AW-99)
- SMC 0206MPA Pneumatic Gripper, MHS320D (MHS3-20D)
- De-Sta-Co Pneumatic System Components