Shop All Pneumatic Grippers
De-Sta-Co
Para Grip, 2 Jaw, Lg Str, Non Sync
Mfr # DPL-2535-NS
Zoro # G0093665
product price: $2,853.99
/ea
Free Shipping & Returns
$2,853.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Para Grip, 2 Jaw, Lg Str, Non Sync
- Overall Length 2 1/4 in
- System of Measurement Inch
- Operation Type Non-synchronous
- Repeatability +/-0.001 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # DPL-2535-NS
- Zoro # G0093665
- Country of Origin France
- Category Pneumatic Grippers
Dimensions
Overall Length | 2 1/4 in |
Stroke Length | 2 3/4 in |
Overall Height | 3 in |
Overall Width | 7 3/4 in |
Maximum Finger/Jaw Length | 9 7/8 in |
Inlet Size | M5 |
Details
Item | Para Grip, 2 Jaw, Lg Str, Non Sync |
Product Type | Para Grip, 2 Jaw, Lg Str, Non Sync |
System of Measurement | Inch |
Operation Type | Non-synchronous |
Repeatability | +/-0.001 in |
Minimum Operating Temperature | -4 Degrees F |
Maximum Actuation Time | 0.4 sec |
Total Rated Grip Force @ 100 psi | 769.54 N |
Accuracy | +/-0.003 in |
Minimum Operating Pressure | 30 psi |
Series | DPL |
Maximum Operating Temperature | 180 Degrees F |
Maximum Operating Pressure | 100 psi |
IP Rating | IP54 |
Weight | 3.97 lb |
Displacement | 68.1 cc |
Description
Para Grip, 2 Jaw, Lg Str, Non Sync, Series DPL, Stroke Length 2 3/4 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 30 psi, Overall Length 2 1/4 in, Overall Width 7 3/4 in, Overall Height 3 in, Inlet Size M5, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -4 Degrees F, Weight 3.97 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 769.54 N, IP Rating IP54, Displacement 68.1 cc, Accuracy +/-0.003 in, Repeatability +/-0.001 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT Push To Connect Manifold/Splitter Block with 4 x 3/8-in. Female NPT Ports (PCMBL38)
- TRITAN Radial Ball Bearing, PS, 10mm, 6000 (6000/C3)
- SOLBERG Filter Element, Paper, 2 Microns (30P)
- MEGA COMPRESSOR Mega Power Air Compressor, 80 gal, Two Stage, 3 PH 230V TEFC Motor (MP-5080VM3)
- FESTO Parallel Gripper HGPT-20-A-B-G2 (HGPT-20-A-B-G2)
- FESTO Radial Gripper HGRT-20-A (HGRT-20-A)
- FESTO Parallel Gripper HGPM-12-EO-G9 (HGPM-12-EO-G9)
- PIAB Vacuum Pneumatic Gripper (VGS3040.00.AD.00.AB.02.AA 9901678)
- FESTO Angle Gripper DHWS-40-A (DHWS-40-A)
- FESTO Radial Gripper DHRS-16-A (DHRS-16-A)
- HPC HPC:Original Air Wedge (HPC-AW-99)
- De-Sta-Co Pneumatic Grippers