Shop All Handle Toggle Clamp Accessories
De-Sta-Co
Model With Grip
Mfr # 91090
Zoro # G3129169
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Assembly, Checking Fixtures, Closures, Food Processing, Woodworking
- Handle Orientation Vertical
- Includes Locking Handle No
- Max Height Under Arm Greater than 2"
- Body Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 91090
- Zoro # G3129169
- Country of Origin Brazil
- Category Handle Toggle Clamp Accessories
Dimensions
Max Height Under Arm | Greater than 2" |
Arm Length | 3.02 in |
Max Arm Length | Less than 2" |
Height Under Arm | 2.72 in |
Spindle Thread Size | M8 |
Overall Depth | 7.89 in |
Overall Length | 4.72 in |
Overall Width | 1.98 in |
Fastener Thread Size | 1/4 in |
Description
Model With Grip, Base Mounting Style Vertical, Handle Orientation Vertical, Holding Capacity - Maximum 385 lbf, Arm Style U-Bar, Tip Material Neoprene, Clamp Arm Opening Angle 100 Degrees , Arm Length 3.02 in, Height Under Arm 2.72 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Food Processing, Woodworking, Body Material Steel, Clamping Force 385 lb, Fastener Thread Size 1/4 in, Handle Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU 1-3/8" Tungsten Carbide Grit Hole Saw with Arbor/Pilot (02820)
- MILWAUKEE TOOL 12 in Torque Lock Large Capacity Locking Plier (48-22-3541)
- J.W. WINCO GN817-4-4-M8X1-BK-NI Indexing Plunger (817-4-4-M8X1-BK-NI)
- URREA Flexible putty knife and wire brush Set 3Pc (6500X)
- DE-STA-CO Squeeze Action Clamp, Hex Head Bolt, 700lb (462-2)
- DE-STA-CO Neoprene Spindle, FlatTip, 750lb., M8 (307208-M)
- DE-STA-CO Flat Tip Spindle, 8-32, 0.44, 1 (105208)
- DE-STA-CO Spindle 2 220112 207204 (207209)
- DE-STA-CO Clamp Straight-Line Action 605-M (605-M)
- DE-STA-CO Swivel Foot Spindle, 5/16-18, 0.56, 2.75 (507206)
- DE-STA-CO With Toggle Lock Plus 344 (344-R)
- De-Sta-Co Clamps