Shop All Pneumatic Clamps
De-Sta-Co
Model 868 Pneumatic Hold Down Clamp With
Mfr # 868-E
Zoro # G3121977
product price: $1,062.99
/ea
Free Shipping & Returns
$1,062.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Hardened Pins and Bushing at all Pivot Points for Long Lifecycle
- Min. Operating Temperature -14 Degrees F
- Max. Operating Temperature 194 Degrees F
- Arm Length 119.10mm
- Application Assembly, Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 868-E
- Zoro # G3121977
- Country of Origin United States
- Category Pneumatic Clamps
Dimensions
Arm Length | 119.10mm |
Port Size | G1/4 |
Details
Item | Swing/Toggle Clamp |
Features | Hardened Pins and Bushing at all Pivot Points for Long Lifecycle |
Min. Operating Temperature | -14 Degrees F |
Max. Operating Temperature | 194 Degrees F |
Application | Assembly, Welding |
Description
Swing/Toggle Clamp, Application Assembly, Welding, Arm Length 119.10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Absolute Digital Caliper, 0 to 4 In (500-170-30CAL)
- METABO Cutting Blade Guard, For Angle Grinder (630356000)
- WALTER MEIER HOLDING AG Bash Sledge Hammer 8 Lb. Head, 20816 (20816)
- KANCA Heavy Duty F Clamp 800 mm (HDC-800)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8115)
- DE-STA-CO Pneumatic Clamp, 390 Lb (8021)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8116)
- DE-STA-CO Vertical Hold Down Clamp (7-101)
- DE-STA-CO Pneumatic Clamp, 81L12,120 Deg, 221 In-Lbs (81L12-10100)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 80 Lb (8316)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8016)
- De-Sta-Co Machining Clamps & Accessories