Shop All Pneumatic Clamps
De-Sta-Co
Model 8071 Enclosed Pneumatic Clamp With
Mfr # 8071-UE
Zoro # G3121767
product price: $708.99
/ea
Free Shipping & Returns
$708.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Sensor Ready for Round or T-Slot Style Sensors
- Arm Length 69.00mm
- Application Assembly, Welding
- Min. Operating Temperature -14 Degrees F
- Holding Capacity 310 lb Outer, 450 lb Inner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 8071-UE
- Zoro # G3121767
- Country of Origin United States
- Category Pneumatic Clamps
Dimensions
Arm Length | 69.00mm |
Port Size | G1/8 |
Details
Item | Swing/Toggle Clamp |
Features | Sensor Ready for Round or T-Slot Style Sensors |
Application | Assembly, Welding |
Min. Operating Temperature | -14 Degrees F |
Holding Capacity | 310 lb Outer, 450 lb Inner |
Max. Operating Temperature | 194 Degrees F |
Max. Input Air Pressure | 145 psi |
Description
Swing/Toggle Clamp, Application Assembly, Welding, Arm Length 69.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 1-3/4 in. X 2 in. Copperhead Carbide Tip Annular Cutter (18256)
- KLEIN TOOLS General Purpose Torx Screwdriver T25 Round (19544)
- IRWIN BOTTOM TAP 1/4""-20NC CD (1791137)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-060002)
- DE-STA-CO Pneumatic Straight Line Clamp, 2500 Lb (830)
- DE-STA-CO Pneumatic Clamp, 375 Lb (807-U)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8116)
- DE-STA-CO Pneumatic Clamp, 600 Lb (810-U)
- DE-STA-CO Pneumatic Clamp, 81L16, 90 Deg, 354 In-Lbs (81L16-14100)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 80 Lb (8316)
- DE-STA-CO Vertical Hold Down Clamp (7-101)
- De-Sta-Co Pneumatic Clamps