Shop All Pneumatic Clamps
De-Sta-Co
MODEL 2007-UR IN STAINLESS STEEL
Mfr # 2007-URSS
Zoro # G8279409
product price: $76.35
/ea
Free Shipping & Returns
$76.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Longer Clamp Arm, Longer Handle, Spindle Contacts Workpiece Vertically
- Includes Flanged Washers, Spindle Assembly
- Application Assembly, Checking Fixtures, Closures, Food Processing, Welding, Wood Working
- Handle Movement Angle 64 Degrees
- Height Under Bar 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 2007-URSS
- Zoro # G8279409
- Country of Origin Thailand
- Category Pneumatic Clamps
Dimensions
Height Under Bar | 1.25 in |
Bar Length | 2.8800" |
Overall Width | 1.94 in |
Overall Length | 6.6 in |
Bar Width | 3/4" |
Base Length | 1.9400" |
Base Width | 1.9400" |
Overall Height | 7.1700" |
Overall Depth | 7.94 in |
Height Under Arm | 1.25 in |
Max Height Under Arm | 1 - 1.5" |
Max Arm Length | 2 - 3" |
Arm Length | 2.88 in |
Description
Hold-Down Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 1,000 lbf, Arm Style U-Bar, Tip Material Stainless Steel, Clamp Arm Opening Angle 76 Degrees , Arm Length 2.88 in, Height Under Arm 1.25 in, Includes Locking Handle Yes, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Food Processing, Welding, Wood Working, Body Material Stainless Steel, Includes Flanged Washers, Spindle Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Sledge Handle, 30", Wax Finish, Homeowner (64549)
- HYDE Putty Knife, Flexible, 1-1/2", SS (01040)
- BOSCH Jigsaw Blade, T-Shank, Carbide Tipped (T141HM1)
- WILLIAMS Williams 8 oz. Ball Peen Hammer, Hickory Handle (HBP-3-0A)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 80 Lb (8316)
- DE-STA-CO Pneumatic Clamp, 81L20,120 Deg, 885 In-Lbs (81L20-10100)
- DE-STA-CO Pneumatic Straight Line Clamp, 600 Lb (803)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8015)
- DE-STA-CO Pneumatic Clamp, 81L12,120 Deg, 221 In-Lbs (81L12-10100)
- DE-STA-CO Pneumatic Clamp, 600 Lb (810-U)
- DE-STA-CO Pneumatic Straight Line Clamp, 2500 Lb (830)
- De-Sta-Co Machining Clamps & Accessories