Shop All Pneumatic Clamps
De-Sta-Co
MODEL 2007-U IN STAINLESS STEEL
Mfr # 2007-USS
Zoro # G8279689
product price: $57.89
/ea
$57.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Flanged Washers, Spindle Assembly
- Application Assembly, Checking Fixtures, Closures, Food Processing, Welding, Wood Working
- Features Longer Clamp Arm, Longer Handle, Spindle Contacts Workpiece Vertically
- Handle Movement Angle 64 Degrees
- Bar Width 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 2007-USS
- Zoro # G8279689
- Country of Origin Thailand
- Category Pneumatic Clamps
Dimensions
Bar Width | 3/4" |
Overall Length | 6.6 in |
Base Length | 1.9400" |
Bar Length | 2.8800" |
Overall Height | 7.1700" |
Overall Width | 1.94 in |
Height Under Bar | 1.25 in |
Base Width | 1.9400" |
Overall Depth | 7.94 in |
Height Under Arm | 1.25 in |
Arm Length | 2.88 in |
Max Arm Length | 2 - 3" |
Max Height Under Arm | 1 - 1.5" |
Description
Hold-Down Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 1,000 lbf, Arm Style U-Bar, Tip Material Stainless Steel, Clamp Arm Opening Angle 76 Degrees , Arm Length 2.88 in, Height Under Arm 1.25 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Food Processing, Welding, Wood Working, Body Material Steel, Includes Flanged Washers, Spindle Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Diagonal Cutters, 7 In. (84-028)
- WILMAR W1069 22Pc Combo Wrench Set W1069 (WI386962)
- GEARWRENCH 3/4" Drive 3/4" F x 1" M Impact Adapter (84887)
- OSG Spiral Point Tap Plug, 3 Flutes (2812801)
- DE-STA-CO Pneumatic Clamp, 81L25,120 Deg, 885 In-Lbs (81L25-10100)
- DE-STA-CO Vertical Hold Down Clamp (7-101)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 80 Lb (8316)
- DE-STA-CO Pneumatic Clamp, 81L12,120 Deg, 221 In-Lbs (81L12-10100)
- DE-STA-CO Pneumatic Straight Line Clamp, 2500 Lb (830)
- DE-STA-CO Pneumatic Power Clamp, 2000lb, 180deg. Arm (870-2)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8115)
- De-Sta-Co Machining Clamps & Accessories