Shop All Pneumatic Clamps
De-Sta-Co
MODEL 2002-UR IN STAINLESS STEEL
Mfr # 2002-URSS
Zoro # G8279829
product price: $60.35
/ea
$60.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Longer Clamp Arm, Longer Handle, Spindle Contacts Workpiece Vertically
- Includes Flanged Washers, Spindle Assembly
- Bar Opening Angle 75 Degrees
- Holding Capacity 600 lb
- Base Length 1.3600"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 2002-URSS
- Zoro # G8279829
- Country of Origin Thailand
- Category Pneumatic Clamps
Dimensions
Base Length | 1.3600" |
Overall Length | 4.27 in |
Overall Height | 4.7200" |
Height Under Bar | 0.95 in |
Bar Width | 1/2" |
Base Width | 1.5200" |
Overall Width | 1.52 in |
Bar Length | 1.9300" |
Overall Depth | 5.28 in |
Arm Length | 1.93 in |
Height Under Arm | 0.95 in |
Max Height Under Arm | Less than 1 |
Max Arm Length | Less than 2" |
Description
Hold-Down Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 600 lbf, Arm Style U-Bar, Tip Material Stainless Steel, Clamp Arm Opening Angle 75 Degrees , Arm Length 1.93 in, Height Under Arm 0.95 in, Includes Locking Handle Yes, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Food Processing, Welding, Wood Working, Body Material Stainless Steel, Includes Flanged Washers, Spindle Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO T/W Pivot Pin Body (J6020APB)
- CLESCO AS-4FS-L Motor Shaft Arbor Heavy Duty Type D Stamped Washer (AS-4FS-L)
- SKB ProtCase, 6 in, TrgRlsLtchSys, Blk (3I-6018-8B-L)
- SUPERIOR TILE CUTTER AND TOOLS Tile Nipper, Offset Jaws, Blue (ST021)
- DE-STA-CO Pneumatic Clamp, 200 Lb (802-U)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8015)
- DE-STA-CO Vertical Hold Down Clamp (7-101)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 80 Lb (8316)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 61 Lb (9530-2L)
- DE-STA-CO Pneumatic Clamp, 81L12,120 Deg, 221 In-Lbs (81L12-10100)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8016)
- De-Sta-Co Machining Clamps & Accessories