Shop All Pneumatic Clamps
De-Sta-Co
MODEL 2002-U IN STAINLESS STEEL
Mfr # 2002-USS
Zoro # G8279600
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Longer Clamp Arm, Longer Handle, Spindle Contacts Workpiece Vertically
- Includes Flanged Washers, Spindle Assembly
- Handle Movement Angle 66 Degrees
- Overall Width 1.52 in
- Bar Type U-Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 2002-USS
- Zoro # G8279600
- Country of Origin Thailand
- Category Pneumatic Clamps
Dimensions
Overall Width | 1.52 in |
Bar Width | 1/2" |
Overall Height | 4.7200" |
Bar Length | 1.9300" |
Base Width | 1.5200" |
Overall Length | 4.27 in |
Base Length | 1.3600" |
Height Under Bar | 0.95 in |
Max Height Under Arm | Less than 1 |
Overall Depth | 5.28 in |
Height Under Arm | 0.95 in |
Max Arm Length | Less than 2" |
Arm Length | 1.93 in |
Description
Hold-Down Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 600 lbf, Arm Style U-Bar, Tip Material Stainless Steel, Clamp Arm Opening Angle 75 Degrees , Arm Length 1.93 in, Height Under Arm 0.95 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Food Processing, Welding, Wood Working, Body Material Stainless Steel, Includes Flanged Washers, Spindle Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Bolt Cutter, 6-1/4 in L, Steel (71 01 160)
- STARRETT Band Saw Blade, 12 ft. 10" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (99574-12-10)
- VERTEX Vertex Dividing Plates For 8" Vertex Only Rotary Tables (3900-2392)
- RED DEVIL Red Devil 630-3061 Single Edge Scraper Blade (630-3061)
- DE-STA-CO Pneumatic Clamp, 375 Lb (807-U)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8016)
- DE-STA-CO Vertical Hold Down Clamp (7-58)
- DE-STA-CO Pneumatic Straight Line Clamp, 600 Lb (803)
- DE-STA-CO Pneumatic Clamp, 100 Lb (812-U)
- DE-STA-CO Pneumatic Clamp, 81L25,120 Deg, 885 In-Lbs (81L25-10100)
- DE-STA-CO Pneumatic Power Clamp, 2000lb, 180deg. Arm (870-2)
- De-Sta-Co Machining Clamps & Accessories