Shop All Cylinder Position Sensors
De-Sta-Co
Miniature Parallel Gripper
Mfr # RPM-2M-V
Zoro # G1162001
product price: $844.99
/ea
Free Shipping & Returns
$844.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Miniature Parallel Gripper
- Maximum Operating Temperature 120 Degrees C
- Overall Length 24 mm
- Open Width 20.8 mm
- Maximum Finger/Jaw Length 38 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # RPM-2M-V
- Zoro # G1162001
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Overall Length | 24 mm |
Open Width | 20.8 mm |
Maximum Finger/Jaw Length | 38 mm |
Inlet Size | M2 |
Overall Height | 25.5 mm |
Overall Width | 16 mm |
Stroke Length | 4.8 mm |
Details
Item | Miniature Parallel Gripper |
Product Type | Miniature Parallel Gripper |
Maximum Operating Temperature | 120 Degrees C |
Maximum Operating Pressure | 7 bar |
IP Rating | IP33 |
Minimum Operating Temperature | -30 Degrees C |
Seal Material | Viton |
Weight | 0.03 kg |
Maximum Actuation Time | 0.1 sec |
Minimum Operating Pressure | 3 bar |
Total Rated Grip Force @ 100 psi | 36 N |
Repeatability | +/-0.03 mm |
Accuracy | +/-0.05 mm |
System of Measurement | Metric |
Series | RPM |
Displacement | 0.2 cc |
Description
Miniature Parallel Gripper, Series RPM, Open Width 20.8 mm, Stroke Length 4.8 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 24 mm, Overall Width 16 mm, Overall Height 25.5 mm, Inlet Size M2, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.03 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 36 N, IP Rating IP33, Seal Material Viton, Displacement 0.2 cc, Accuracy +/-0.05 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMFLO Mist Coolant Unit, 12"Spout, 4 ft Hoses (270A)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS CRE058MS1, Return Line, 60 micron, Outside-In (MF0062410)
- GAST Stock 28/Skid 1Am-Nrv-60-Gr11 Air Motor (1AM-NRV-60-GR11)
- ZORO SELECT Grease Injector Needle (TTGIN01G)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- IFM T-Slot Sensor, DC, 3-Wire, PNP, N.C. (MK5155)
- FESTO Connecting Cable NEBB-M8G3-P-2.5-LE3 (NEBB-M8G3-P-2.5-LE3)
- FESTO Diffuse Sensor SOOE-BS-R-PNLK-T (SOOE-BS-R-PNLK-T)
- SMC Compact Air Gripper, Angular (MHC2-25D)
- FESTO Pressure Sensor SDE5-D10-O-Q4E-P-M8 (SDE5-D10-O-Q4E-P-M8)
- De-Sta-Co Cylinder Position Sensors