Shop All Cylinder Position Sensors
De-Sta-Co
Miniature Electrical Series, Parallel Gr
Mfr # RPE-101M
Zoro # G1160741
product price: $1,240.99
/ea
Free Shipping & Returns
$1,240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Miniature Electrical Series, Parallel Gr
- IP Rating IP54
- Spring Assist Non-Spring Assist
- Power Requirements @ 100% Duty Cycle 40 W
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # RPE-101M
- Zoro # G1160741
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Overall Length | 32 mm |
Maximum Finger Length | 50 mm |
Overall Height | 94 mm |
Open Width | 20 mm |
Details
Item | Miniature Electrical Series, Parallel Gr |
Product Type | Miniature Electrical Series, Parallel Gr |
IP Rating | IP54 |
Spring Assist | Non-Spring Assist |
Power Requirements @ 100% Duty Cycle | 40 W |
System of Measurement | Metric |
Total Grip Force | 5 N |
Accuracy | +/-0.05 mm |
Repeatability | +/-0.02 mm |
Input Voltage | 24V DC |
Series | RPE |
Weight | 0.23 kg |
Maximum Operating Temperature | 50 Degrees C |
Operation Type | Synchronous |
Maximum Number of Cycles | 5,000,000 |
Maximum Actuation Time | 0.1 sec |
Peak DC Current Rating | 1.5 A |
Continuous DC Current Rating | 0.18 A |
Minimum Operating Temperature | 5 Degrees C |
Description
Miniature Electrical Series, Parallel Gr, Series RPE, Open Width 20 mm, Overall Length 32 mm, Overall Height 94 mm, Input Voltage 24V DC, Operation Type Synchronous, Peak DC Current Rating 1.5 A, Continuous DC Current Rating 0.18 A, Power Requirements @ 100 Percent Duty Cycle 40 W, Maximum Operating Temperature 50 Degrees C, Repeatability +/-0.02 mm, Total Grip Force 5 N, Maximum Number of Cycles 5,000,000, Maximum Actuation Time 0.1 sec, Accuracy +/-0.05 mm, Spring Assist Non-Spring Assist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 00218ET3E56CFL-S, TEFC, 2 hp, 230/460 V, 60 Hz, 3 phase, 56C , 1800 rpm, Footless (00218ET3E56CFL-S)
- DAYTON ECM Direct-Drive Motor, 1/6 HP (43Y135)
- AIRMASTER FAN Motor For Emc42D (06493)
- DODGE Couplings/Flex Clutch, PX110 PARA-FLEX NEOPRENE ELEMENT (PX110 PARA-FLEX NEOPRENE ELEMENT)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- SPEEDAIRE Solid State Switch, 24VDC, NPN, 3 M Lead (D-M9NL)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 330-11 CI 1/4 NPT (OS))
- FESTO Sensor Box SRBG-C1-N-20N-ZC-M12-EX5 (SRBG-C1-N-20N-ZC-M12-EX5)
- FESTO Diffuse Sensor SOOE-BS-R-PNLK-T (SOOE-BS-R-PNLK-T)
- FESTO Pressure Switch PEV-1/4-A-SW27-B-OD (PEV-1/4-A-SW27-B-OD)
- De-Sta-Co Cylinder Position Sensors