Shop All Clamp Accessories
De-Sta-Co
Mini Power Slide, 2In Stroke
Mfr # MPS-2M-4
Zoro # G3188090
Free Shipping & Returns
$901.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 M
- Seal Material Buna-N
- Series MPS
- Maximum Operating Temperature 180 Degrees F
- Thrust Force at Maximum Pressure 196 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # MPS-2M-4
- Zoro # G3188090
- Country of Origin United States
- Category Clamp Accessories
Dimensions
Size | 2 M |
Cylinder Bore Diameter | 19.1 mm |
Details
Item | Mini Power Slide |
Seal Material | Buna-N |
Series | MPS |
Maximum Operating Temperature | 180 Degrees F |
Thrust Force at Maximum Pressure | 196 N |
Minimum Pressure | 20 psi |
Maximum Payload | 1.36 kg |
Minimum Operating Temperature | -30 Degrees F |
Maximum Stroke | 51 mm |
Maximum Pressure | 100 psi |
Actuation Time | 0.24 sec |
Thrust Force @ 100 psi | 196 N |
System of Measurement | Metric |
Maximum Actuation Time | 0.24 sec |
Minimum Operating Pressure | 20 psi |
Maximum Operating Pressure | 100 psi |
Repeatability | +/-0.03 in |
Accuracy | +/-0.003 in |
Description
Mini Power Slide, Maximum Stroke 51 mm, Cylinder Bore Diameter 19.1 mm, Maximum Payload 1.36 kg, Series MPS, Thrust Force @ 100 psi 196 N, Size 2 M, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 20 psi, Seal Material Buna-N, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Accuracy +/-0.003 in, Repeatability +/-0.03 in, Maximum Actuation Time 0.24 sec, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Non-Sparking Slotted Screwdriver 1/8 in Round (S-54)
- CLEVELAND 47PC HSSPlugHandTap & CarbonRoundAdj. Die Set Cle-Line 21 Sizes 1/4-20 To 1-14 UNC, UNF, UNS & NPT (C00532)
- BESSEY 8 in Bar Clamp, Glass Filled Nylon Handle and 3 in Throat Depth (KLI3.008)
- FEIN Diamond File Insert, Normal, 3/4 In. (63706012024)
- DE-STA-CO U Hook (331915)
- DE-STA-CO Mounting Base, Series 604 (604106)
- BESSEY Spindle Clamps, .95lb. (KT5-1CP)
- KANT-TWIST Weaver Grips, 1-1/8 x 5, For 23N369, 23N374 (WG060)
- BESSEY Replacement Spindle Assembly (3100399)
- BESSEY KF2 Pads, PR (4102100)
- WILTON Spindle For 406 Clamp (1700170)
- De-Sta-Co Clamp Accessories