Shop All Clamp Accessories
De-Sta-Co
Mini Power Slide, 2In Stroke
Mfr # MPS-2-4
Zoro # G0893831
Free Shipping & Returns
$975.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seal Material Buna-N
- Minimum Pressure 20 psi
- Maximum Stroke 2 in
- Series MPS
- Minimum Operating Temperature -30 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # MPS-2-4
- Zoro # G0893831
- Country of Origin United States
- Category Clamp Accessories
Dimensions
Size | 2 M |
Cylinder Bore Diameter | 3/4 in |
Details
Item | Mini Power Slide |
Seal Material | Buna-N |
Minimum Pressure | 20 psi |
Maximum Stroke | 2 in |
Series | MPS |
Minimum Operating Temperature | -30 Degrees F |
Maximum Operating Temperature | 180 Degrees F |
Maximum Pressure | 100 psi |
Maximum Payload | 3 lb |
System of Measurement | Inch |
Maximum Operating Pressure | 100 psi |
Minimum Operating Pressure | 20 psi |
Accuracy | +/-0.0001 in |
Repeatability | +/-0.01 in |
Maximum Actuation Time | 0.24 sec |
Thrust Force @ 100 psi | 44 lbf |
Description
Mini Power Slide, Maximum Stroke 2 in, Cylinder Bore Diameter 3/4 in, Maximum Payload 3 lb, Series MPS, Thrust Force @ 100 psi 44 lbf, Size 2 M, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 20 psi, Seal Material Buna-N, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Accuracy +/-0.0001 in, Repeatability +/-0.01 in, Maximum Actuation Time 0.24 sec, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Bottoming, 3 (1170201)
- JPW INDUSTRIES Tradesman 1745 Vise 4-1/2 Jaw Width (28805)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #52 (46722)
- CRESCENT JOBOX Jobsite Cabinet, Brown, 8-Drawers, 58.7 cu ft, 60" W x 30-1/4" D x 60-3/4" H (1-679990)
- DE-STA-CO U Hook (331915)
- DE-STA-CO Mounting Base, Series 604 (604106)
- TE-CO Milling Mach Clamp Kit, 5/8"X1/2"-13 (20506)
- KANT-TWIST Weaver Grips, 11/16 x 2-1/2 In (WG020)
- WILTON Work Positioner, Light Duty (344)
- BESSEY Replacement Sliding Jaw for KRE/KREV (KRE-J2K)
- KANT-TWIST Weaver Grips, 1-1/8 x 5, For 23N369, 23N374 (WG060)
- De-Sta-Co Clamps