Shop All Clamp Accessories
De-Sta-Co
Mini Power Slide, 2In Stroke
Mfr # MPS-1M-4
Zoro # G3187996
Free Shipping & Returns
$842.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 M
- Minimum Operating Temperature -30 Degrees F
- Maximum Stroke 51 mm
- Series MPS
- Actuation Time 0.14 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # MPS-1M-4
- Zoro # G3187996
- Country of Origin United States
- Category Clamp Accessories
Dimensions
Size | 1 M |
Cylinder Bore Diameter | 11.1 mm |
Details
Item | Mini Power Slide |
Minimum Operating Temperature | -30 Degrees F |
Maximum Stroke | 51 mm |
Series | MPS |
Actuation Time | 0.14 sec |
Maximum Payload | 0.59 kg |
Seal Material | Buna-N |
Maximum Operating Temperature | 180 Degrees F |
Minimum Pressure | 20 psi |
Maximum Pressure | 100 psi |
Thrust Force at Maximum Pressure | 67 N |
Maximum Actuation Time | 0.14 sec |
Minimum Operating Pressure | 20 psi |
Accuracy | +/-0.003 in |
Thrust Force @ 100 psi | 67 N |
Repeatability | +/-0.03 in |
Maximum Operating Pressure | 100 psi |
System of Measurement | Metric |
Description
Mini Power Slide, Maximum Stroke 51 mm, Cylinder Bore Diameter 11.1 mm, Maximum Payload 0.59 kg, Series MPS, Thrust Force @ 100 psi 67 N, Size 1 M, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 20 psi, Seal Material Buna-N, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Accuracy +/-0.003 in, Repeatability +/-0.03 in, Maximum Actuation Time 0.14 sec, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 11 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Classic Series (87895CLB113355)
- DIABLO Snap-Lock Plus Carbon Steel Hole Saw Adapter Nut 2 pc (DHSNUT2)
- CRESCENT 1/2" Drive 6 Point Deep Impact Metric Socket 15mm (CIMS31N)
- WESTWARD Pilot Bearing Puller, 2 Jaws, 1/2 ton Cap. (23KX55)
- DE-STA-CO U Hook (331915)
- DE-STA-CO Mounting Base, Series 604 (604106)
- JONES STEPHENS Pex Clamp Tool, One Hand (J40965)
- BESSEY Replacement Spindle Assembly (3100399)
- BESSEY Service Part, MorPads (3100737)
- TE-CO M10 Machinist Set, 14mm Slot (68002)
- TE-CO M12 Super Clamp Set, 14mm Slot (68104)
- De-Sta-Co Clamp Accessories