Shop All Clamp Accessories
De-Sta-Co
Mini Power Slide, 1In Stroke
Mfr # MPS-2M-2
Zoro # G3188057
product price: $797.99
/ea
Free Shipping & Returns
$797.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 M
- Seal Material Buna-N
- Thrust Force at Maximum Pressure 196 N
- Minimum Operating Temperature -30 Degrees F
- Cylinder Bore Diameter 19.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # MPS-2M-2
- Zoro # G3188057
- Country of Origin United States
- Category Clamp Accessories
Dimensions
Size | 2 M |
Cylinder Bore Diameter | 19.1 mm |
Details
Item | Mini Power Slide |
Seal Material | Buna-N |
Thrust Force at Maximum Pressure | 196 N |
Minimum Operating Temperature | -30 Degrees F |
Maximum Payload | 0.45 kg |
Series | MPS |
Maximum Pressure | 100 psi |
Actuation Time | 0.16 sec |
Maximum Stroke | 25 mm |
Minimum Pressure | 20 psi |
Maximum Operating Temperature | 180 Degrees F |
Thrust Force @ 100 psi | 196 N |
Accuracy | +/-0.003 in |
Minimum Operating Pressure | 20 psi |
System of Measurement | Metric |
Maximum Actuation Time | 0.16 sec |
Maximum Operating Pressure | 100 psi |
Repeatability | +/-0.03 in |
Description
Mini Power Slide, Maximum Stroke 25 mm, Cylinder Bore Diameter 19.1 mm, Maximum Payload 0.45 kg, Series MPS, Thrust Force @ 100 psi 196 N, Size 2 M, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 20 psi, Seal Material Buna-N, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Accuracy +/-0.003 in, Repeatability +/-0.03 in, Maximum Actuation Time 0.16 sec, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, SAE, 1-1/8in Size (5MR43)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-072002)
- URREA 12-point Non-sparking Combination Set of 10Pc (UH1200KM)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48512)
- DE-STA-CO U Hook (331915)
- DE-STA-CO Cap Neoprene For 5/16 Spindle 225119 (225119)
- DE-STA-CO Mounting Base, Series 604 (604106)
- DE-STA-CO 821560 Rebuild Kit For 8216 (821560)
- DE-STA-CO Polyurethane Cap, Flat-Tip (215219)
- DE-STA-CO Flanged Washer (235106)
- TE-CO Serrated End Clamps, M12 Std Sz, 64mm (30504M)
- De-Sta-Co Clamps