Shop All Clamp Accessories
De-Sta-Co
Mini Power Slide 1In Stroke
Mfr # MPS-1M-2
Zoro # G3187935
product price: $716.99
/ea
Free Shipping & Returns
$716.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 M
- Minimum Pressure 20 psi
- Maximum Payload 0.32 kg
- Maximum Stroke 25 mm
- Maximum Pressure 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # MPS-1M-2
- Zoro # G3187935
- Country of Origin United States
- Category Clamp Accessories
Dimensions
Size | 1 M |
Cylinder Bore Diameter | 11.1 mm |
Details
Item | Mini Power Slide |
Minimum Pressure | 20 psi |
Maximum Payload | 0.32 kg |
Maximum Stroke | 25 mm |
Maximum Pressure | 100 psi |
Actuation Time | 0.11 sec |
Thrust Force at Maximum Pressure | 67 N |
Maximum Operating Temperature | 180 Degrees F |
Seal Material | Buna-N |
Series | MPS |
Minimum Operating Temperature | -30 Degrees F |
Thrust Force @ 100 psi | 67 N |
Minimum Operating Pressure | 20 psi |
Maximum Operating Pressure | 100 psi |
System of Measurement | Metric |
Accuracy | +/-0.003 in |
Maximum Actuation Time | 0.11 sec |
Repeatability | +/-0.03 in |
Description
Mini Power Slide, Maximum Stroke 25 mm, Cylinder Bore Diameter 11.1 mm, Maximum Payload 0.32 kg, Series MPS, Thrust Force @ 100 psi 67 N, Size 1 M, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 20 psi, Seal Material Buna-N, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Accuracy +/-0.003 in, Repeatability +/-0.03 in, Maximum Actuation Time 0.11 sec, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAKE Arbor Press, 6 Tons (903003)
- BOSCH Universal Floor Nozzle, For No. 3931 (VAC015)
- INGERSOLL-RAND Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp (325SC4A)
- ASTRO PNEUMATIC Astro Pneumatic AST-1442 13 in. Nut-Thread Setting Hand Riveter (AST-1442)
- DE-STA-CO Mounting Base, Series 604 (604106)
- DE-STA-CO U Hook (331915)
- TE-CO Milling Mach Clamp Kit, 1"X3/4"-10 (20513)
- BESSEY Spindle Service Part, 1200/1800 (3100398)
- IRWIN 6 Lock CClamp (18)
- BESSEY Replacement Spindle Assembly (3100400)
- BESSEY Spindle Clamps, 1.3lb. (KT5-2)
- De-Sta-Co Clamp Accessories