Shop All Clamp Accessories
De-Sta-Co
Mini Power Slide, 1/2In Stroke
Mfr # MPS-2M-1
Zoro # G3188039
product price: $957.99
/ea
Free Shipping & Returns
$957.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 M
- Thrust Force at Maximum Pressure 196 N
- Maximum Payload 0.23 kg
- Maximum Stroke 13 mm
- Actuation Time 0.12 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # MPS-2M-1
- Zoro # G3188039
- Country of Origin United States
- Category Clamp Accessories
Dimensions
Size | 2 M |
Cylinder Bore Diameter | 19.1 mm |
Details
Item | Mini Power Slide |
Thrust Force at Maximum Pressure | 196 N |
Maximum Payload | 0.23 kg |
Maximum Stroke | 13 mm |
Actuation Time | 0.12 sec |
Seal Material | Buna-N |
Maximum Pressure | 100 psi |
Minimum Operating Temperature | -30 Degrees F |
Minimum Pressure | 20 psi |
Series | MPS |
Maximum Operating Temperature | 180 Degrees F |
Thrust Force @ 100 psi | 196 N |
Maximum Actuation Time | 0.12 sec |
Accuracy | +/-0.003 in |
System of Measurement | Metric |
Repeatability | +/-0.03 in |
Minimum Operating Pressure | 20 psi |
Maximum Operating Pressure | 100 psi |
Description
Mini Power Slide, Maximum Stroke 13 mm, Cylinder Bore Diameter 19.1 mm, Maximum Payload 0.23 kg, Series MPS, Thrust Force @ 100 psi 196 N, Size 2 M, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 20 psi, Seal Material Buna-N, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Accuracy +/-0.003 in, Repeatability +/-0.03 in, Maximum Actuation Time 0.12 sec, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRAND Interior/Exterior Detail Brush (CRD92046)
- WESTWARD 1/2" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL84)
- ESTWING 13 Pocket Framer's Tool Rig (94745)
- KAPRO 170 Samson Contractor Heavy Duty 48" I-Beam w/Pumb Site (170-81-48)
- DE-STA-CO Mounting Base, Series 604 (604106)
- DE-STA-CO U Hook (331915)
- BESSEY Repl Clamp Morpad, Serrated, 1-1/2 In (3101192)
- KANT-TWIST Weaver Grips, 11/16 x 2-1/2 In (WG020)
- BESSEY KF2 Pads, PR (4102100)
- TE-CO Std Grip Edge Clamp, 5/8"X2" (33717)
- BESSEY Spindle Service Part, 7200 (3100401)
- De-Sta-Co Clamps