Shop All Clamp Accessories
De-Sta-Co
Mini Power Slide, 1/2In Stroke
Mfr # MPS-2-1
Zoro # G0893518
product price: $944.99
/ea
Free Shipping & Returns
$944.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Pressure 100 psi
- Minimum Pressure 20 psi
- Maximum Operating Temperature 180 Degrees F
- Size 2 M
- Minimum Operating Temperature -30 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # MPS-2-1
- Zoro # G0893518
- Country of Origin United States
- Category Clamp Accessories
Dimensions
Size | 2 M |
Cylinder Bore Diameter | 3/4 in |
Details
Item | Mini Power Slide |
Maximum Pressure | 100 psi |
Minimum Pressure | 20 psi |
Maximum Operating Temperature | 180 Degrees F |
Minimum Operating Temperature | -30 Degrees F |
Maximum Stroke | 1/2 in |
Seal Material | Buna-N |
Series | MPS |
Maximum Actuation Time | 0.12 sec |
Maximum Payload | 0.5 lb |
Minimum Operating Pressure | 20 psi |
Repeatability | +/-0.01 in |
Thrust Force @ 100 psi | 44 lbf |
Accuracy | +/-0.0001 in |
Maximum Operating Pressure | 100 psi |
System of Measurement | Inch |
Description
Mini Power Slide, Maximum Stroke 1/2 in, Cylinder Bore Diameter 3/4 in, Maximum Payload 0.5 lb, Series MPS, Thrust Force @ 100 psi 44 lbf, Size 2 M, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 20 psi, Seal Material Buna-N, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Accuracy +/-0.0001 in, Repeatability +/-0.01 in, Maximum Actuation Time 0.12 sec, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Counterbore, 1.875" L, 0.188" dia., Bright (C46551)
- DICKIES Large Paint Brush / Tool Organizer Roll (57051)
- PANASONIC Battery Charger For Li-Ion 10.8V-28.8V (EY0L82B)
- INNOVATIVE COMPONENTS Ball Knob, 3/8-16 Thread Size, 1.25"L, Steel (GN6C----B3---21)
- DE-STA-CO Mounting Base, Series 604 (604106)
- DE-STA-CO U Hook (331915)
- TE-CO Edge Clamp W/ Alum Nose, Stl, 5/8"X3-7/8" (33715)
- TE-CO Serrated End Clamps, M12 Std Sz, 64mm (30504M)
- STANLEY Repacement Spring Locking Tools 5Pk (4022ZR)
- BESSEY Replacement Clamp MorPad, For Bessey Clamps, Standard Smooth Face, 1-1/2 in Surface Tip (3100736)
- IRWIN 6 Lock CClamp (18)
- De-Sta-Co Clamps