Shop All Clamp Accessories
De-Sta-Co
Mini Power Slide, 1/2In Stroke
Mfr # MPS-1M-1
Zoro # G3187917
product price: $684.99
/ea
Free Shipping & Returns
$684.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 M
- Thrust Force at Maximum Pressure 67 N
- Maximum Pressure 100 psi
- Maximum Stroke 13 mm
- Minimum Operating Temperature -30 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # MPS-1M-1
- Zoro # G3187917
- Country of Origin United States
- Category Clamp Accessories
Dimensions
Size | 1 M |
Cylinder Bore Diameter | 11.1 mm |
Details
Item | Mini Power Slide |
Thrust Force at Maximum Pressure | 67 N |
Maximum Pressure | 100 psi |
Maximum Stroke | 13 mm |
Minimum Operating Temperature | -30 Degrees F |
Maximum Operating Temperature | 180 Degrees F |
Series | MPS |
Actuation Time | 0.1 sec |
Seal Material | Buna-N |
Maximum Payload | 0.14 kg |
Minimum Pressure | 20 psi |
Thrust Force @ 100 psi | 67 N |
Minimum Operating Pressure | 20 psi |
Maximum Operating Pressure | 100 psi |
Accuracy | +/-0.003 in |
System of Measurement | Metric |
Repeatability | +/-0.03 in |
Maximum Actuation Time | 0.1 sec |
Description
Mini Power Slide, Maximum Stroke 13 mm, Cylinder Bore Diameter 11.1 mm, Maximum Payload 0.14 kg, Series MPS, Thrust Force @ 100 psi 67 N, Size 1 M, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 20 psi, Seal Material Buna-N, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Accuracy +/-0.003 in, Repeatability +/-0.03 in, Maximum Actuation Time 0.1 sec, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING X-Large Display Electronic Bluetooth Capable Micrometer 4-5"/100-125mm Range, 35-054-U05 (35-054-U05)
- MAG-MATE Can Cup Holder Bracket, Stainless Steel (CCH13)
- ZORO SELECT Riveting Clamp, 3/16 Dia, 0-1/4 Grip (HC64)
- DRILL AMERICA m16x2.5 HSS Metric Hand Tap (DWTSMT16X2.5)
- DE-STA-CO Mounting Base, Series 604 (604106)
- DE-STA-CO U Hook (331915)
- BESSEY Repl Clamp Morpad, V-Grooved, 1-1/2 In (3101193)
- BESSEY Spindle Clamps, .95lb. (KT5-1CP)
- TE-CO Serrated End Clamps, M12 Std Sz, 64mm (30504M)
- BORA PORTAMATE Bora Jigsaw Guide (542009)
- BESSEY Clamp, Service Part, Replacement Swivel, 3101183 (3101183)
- De-Sta-Co Clamps