Shop All Clamp Accessories
De-Sta-Co
Mini Power Slide, 1-1/2In Stroke
Mfr # MPS-2M-3
Zoro # G3188075
Free Shipping & Returns
$909.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 M
- Minimum Pressure 20 psi
- Maximum Stroke 38 mm
- Maximum Payload 0.91 kg
- Series MPS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # MPS-2M-3
- Zoro # G3188075
- Country of Origin United States
- Category Clamp Accessories
Dimensions
Size | 2 M |
Cylinder Bore Diameter | 19.1 mm |
Details
Item | Mini Power Slide |
Minimum Pressure | 20 psi |
Maximum Stroke | 38 mm |
Maximum Payload | 0.91 kg |
Series | MPS |
Maximum Operating Temperature | 180 Degrees F |
Seal Material | Buna-N |
Maximum Pressure | 100 psi |
Thrust Force at Maximum Pressure | 196 N |
Actuation Time | 0.19 sec |
Minimum Operating Temperature | -30 Degrees F |
Accuracy | +/-0.003 in |
Maximum Operating Pressure | 100 psi |
Thrust Force @ 100 psi | 196 N |
System of Measurement | Metric |
Minimum Operating Pressure | 20 psi |
Maximum Actuation Time | 0.19 sec |
Repeatability | +/-0.03 in |
Description
Mini Power Slide, Maximum Stroke 38 mm, Cylinder Bore Diameter 19.1 mm, Maximum Payload 0.91 kg, Series MPS, Thrust Force @ 100 psi 196 N, Size 2 M, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 20 psi, Seal Material Buna-N, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Accuracy +/-0.003 in, Repeatability +/-0.03 in, Maximum Actuation Time 0.19 sec, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, 9/16 dia., 2D (63134142107)
- BONDHUS 8 Piece SAE T-Shape Hex Key Set, 15332 (15332)
- MILWAUKEE TOOL 7/8 in. x 16 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4360)
- URREA Service Wrench, 36 Mm opening size (U3536M)
- DE-STA-CO U Hook (331915)
- DE-STA-CO Mounting Base, Series 604 (604106)
- TE-CO Milling Mach Clamp Kit, 5/8"X1/2"-13 (20506)
- TESA BROWN & SHARPE Universal Swivel Clamp, 1.25" L x 0.5" W (599-7055)
- BESSEY Clamp, Service Part, Replacement Swivel, 3101180 (3101180)
- FESTOOL Clamping Elements, 488030 Clamping, PK2 (488030)
- KANT-TWIST Weaver Grips, 7/8 x 4 In (WG034)
- De-Sta-Co Clamp Accessories