Shop All Clamp Accessories
De-Sta-Co
Mini Power Slide, 1-1/2In Stroke
Mfr # MPS-2-3
Zoro # G0893588
product price: $966.99
/ea
Free Shipping & Returns
$966.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Operating Temperature -30 Degrees F
- Series MPS
- Maximum Pressure 100 psi
- Size 2 M
- Maximum Operating Temperature 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # MPS-2-3
- Zoro # G0893588
- Country of Origin United States
- Category Clamp Accessories
Dimensions
Size | 2 M |
Cylinder Bore Diameter | 3/4 in |
Details
Item | Mini Power Slide |
Minimum Operating Temperature | -30 Degrees F |
Series | MPS |
Maximum Pressure | 100 psi |
Maximum Operating Temperature | 180 Degrees F |
Minimum Pressure | 20 psi |
Maximum Stroke | 1 1/2 in |
Seal Material | Buna-N |
Repeatability | +/-0.01 in |
Thrust Force @ 100 psi | 44 lbf |
Maximum Payload | 2 lb |
System of Measurement | Inch |
Accuracy | +/-0.0001 in |
Maximum Actuation Time | 0.19 sec |
Minimum Operating Pressure | 20 psi |
Maximum Operating Pressure | 100 psi |
Description
Mini Power Slide, Maximum Stroke 1 1/2 in, Cylinder Bore Diameter 3/4 in, Maximum Payload 2 lb, Series MPS, Thrust Force @ 100 psi 44 lbf, Size 2 M, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 20 psi, Seal Material Buna-N, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Accuracy +/-0.0001 in, Repeatability +/-0.01 in, Maximum Actuation Time 0.19 sec, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDI CDI Torque Wrench Head, 12pt Box End, J, 3/4" (TCQJXD24A)
- DRILLCO 1-3/8 2" Depth of Cut Annular Cutter NITRO (92N224)
- WARWOOD TOOL 6 lb Double Face Sledge, 32 Hickory Safety Grip Handle (13452)
- MILWAUKEE TOOL PACKOUT Large Wall Plate (48-22-8487)
- DE-STA-CO Mounting Base, Series 604 (604106)
- DE-STA-CO U Hook (331915)
- SHARKBITE & CASH ACME Sharkbite & Cash Acme 239581 PEX Cinch Clamp Tool (239581)
- TE-CO Clamp Kit W/ 2" Thk Blks, 7/8"-1"-8 Std (21007)
- WILTON Spindel Assembly (1700210)
- BESSEY Bessey Tools 211430 8 in. Wood Hand Screw Clamp (211430)
- EXCEL BLADES 5.5 in. Curved Nose Hemostat (55530IND)
- De-Sta-Co Clamp Accessories