Shop All Clamp Accessories
De-Sta-Co
Mini Power Slide, 1-1/2In Stroke
Mfr # MPS-1M-3
Zoro # G3187969
Free Shipping & Returns
$787.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 M
- Thrust Force at Maximum Pressure 67 N
- Seal Material Buna-N
- Cylinder Bore Diameter 11.1 mm
- Maximum Operating Temperature 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # MPS-1M-3
- Zoro # G3187969
- Country of Origin United States
- Category Clamp Accessories
Dimensions
Size | 1 M |
Cylinder Bore Diameter | 11.1 mm |
Details
Item | Mini Power Slide |
Thrust Force at Maximum Pressure | 67 N |
Seal Material | Buna-N |
Maximum Operating Temperature | 180 Degrees F |
Series | MPS |
Maximum Payload | 0.45 kg |
Minimum Pressure | 20 psi |
Maximum Pressure | 100 psi |
Actuation Time | 0.13 sec |
Maximum Stroke | 38 mm |
Minimum Operating Temperature | -30 Degrees F |
Maximum Actuation Time | 0.13 sec |
Accuracy | +/-0.003 in |
Maximum Operating Pressure | 100 psi |
Minimum Operating Pressure | 20 psi |
Repeatability | +/-0.03 in |
System of Measurement | Metric |
Thrust Force @ 100 psi | 67 N |
Description
Mini Power Slide, Maximum Stroke 38 mm, Cylinder Bore Diameter 11.1 mm, Maximum Payload 0.45 kg, Series MPS, Thrust Force @ 100 psi 67 N, Size 1 M, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 20 psi, Seal Material Buna-N, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Accuracy +/-0.003 in, Repeatability +/-0.03 in, Maximum Actuation Time 0.13 sec, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Pipe Tap, 1/4"-18, Taper, 3 Flutes, NPT (1205300308)
- INGERSOLL-RAND 1" Air Impact Wrench, 1475ft-lb Max Rev Torque, General Duty (295A)
- CURRENT TOOLS 1/4" x 3' Hydraulic Hose Assembly (1523)
- PELICAN Black Protective Case, 18-1/2"L x 14.06"W x 6.93"D (1500NF)
- DE-STA-CO Mounting Base, Series 604 (604106)
- DE-STA-CO U Hook (331915)
- BIG HORN 4 - Way Clamp Blocks (Pair) (19623)
- BESSEY Spindle Clamps, 1.3lb. (KT5-2)
- JONES STEPHENS Pex Clamp Tool, One Hand (J40965)
- EXCEL BLADES 5.5 in. Curved Nose Hemostat (55530IND)
- BESSEY Clamp, Service Part, Replacement Swivel, 3101180 (3101180)
- De-Sta-Co Clamps