Shop All Clamp Accessories
De-Sta-Co
Mini Power Slide, 1-1/2In Stroke
Mfr # MPS-1-3
Zoro # G0893271
product price: $808.99
/ea
Free Shipping & Returns
$808.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series MPS
- Minimum Operating Temperature -30 Degrees F
- Maximum Stroke 1 1/2 in
- Maximum Pressure 100 psi
- Maximum Operating Temperature 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # MPS-1-3
- Zoro # G0893271
- Country of Origin United States
- Category Clamp Accessories
Dimensions
Size | 1 M |
Cylinder Bore Diameter | 1/2 in |
Details
Item | Mini Power Slide |
Series | MPS |
Minimum Operating Temperature | -30 Degrees F |
Maximum Stroke | 1 1/2 in |
Maximum Pressure | 100 psi |
Maximum Operating Temperature | 180 Degrees F |
Minimum Pressure | 20 psi |
Seal Material | Buna-N |
Minimum Operating Pressure | 20 psi |
System of Measurement | Inch |
Thrust Force @ 100 psi | 15 lbf |
Accuracy | +/-0.0001 in |
Repeatability | +/-0.01 in |
Maximum Actuation Time | 0.13 sec |
Maximum Payload | 1 lb |
Maximum Operating Pressure | 100 psi |
Description
Mini Power Slide, Maximum Stroke 1 1/2 in, Cylinder Bore Diameter 1/2 in, Maximum Payload 1 lb, Series MPS, Thrust Force @ 100 psi 15 lbf, Size 1 M, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 20 psi, Seal Material Buna-N, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Accuracy +/-0.0001 in, Repeatability +/-0.01 in, Maximum Actuation Time 0.13 sec, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 1/4-20 Nc (96201)
- K-TOOL INTERNATIONAL Metric Ratcheting Wrench, Reversible, 12mm (KTI-45612)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket SAE 1/8 in Tip, 7 in L (45904)
- CAPRI TOOLS 1/4 in Drive 15 mm 6-Point Metric Shallow Socket (1-2153)
- DE-STA-CO Mounting Base, Series 604 (604106)
- DE-STA-CO U Hook (331915)
- WILTON Work Positioner, Midget (345)
- FLIR Clamp Meter, Digital, Split, 50 to 60 Hz (VT8-1000)
- TE-CO Edge Clamp, Steel, 1/2"X7-3/8" (33814)
- BESSEY Spindle Clamps, 1.3lb. (KT5-2)
- BESSEY Clamp, Service Part, Replacement Swivel, 3101183 (3101183)
- De-Sta-Co Clamps