Shop All Straight Line Clamps
De-Sta-Co
Manual Toggle Clamp, Straight Line, 600lb.
Mfr # 603-MR
Zoro # G8917334
product price: $97.69
/ea
Free Shipping & Returns
$97.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holding Capacity (Lb.) 600
- Thread Size M8
- Plunger Dia. (In.) 0.44
- Plunger Travel (In.) 1.25
- Overall Height (In.) 3.43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 603-MR
- Zoro # G8917334
- Country of Origin Thailand
- Category Straight Line Clamps
Dimensions
Thread Size | M8 |
Plunger Dia. (In.) | 0.44 |
Overall Height (In.) | 3.43 |
Overall Length (In.) | 4.80 |
Height Under Arm (In.) | 0.97 |
Overall Length | 4.77 in |
Height Under Arm | 31/32 in |
Plunger Dia. | 0.4400 in |
Overall Height | 3.4300 in |
Plunger Height | 0.96 in |
Overall Depth | 1.88 in |
Fastener Thread Size | M8 |
Overall Width | 1.88 in |
Arm Length | 1.28 in |
Description
Straight Line Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle Yes, Holding Capacity - Maximum 600 lbf, Plunger Travel 1.25 in, Plunger Height 0.96 in, Plunger Thread M8, Includes Spindle No, Application Assembly and Test, Checking Fixtures, Tensioning Devices, Welding Fixtures, Locking Position Extended, Retracted, Accommodates Workpiece Variation No, Arm Length 1.28 in, Body Material Steel, Exerted Force : Applied Force - Pulling 34:1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/8 X 5 in. 10 Pair Precision Parallel Set & Matched Pair Of 1-2-3 Blocks (9999-0033)
- MITUTOYO Mec Mic, 1-2 In, .0001 In RS (103-132)
- DRILL AMERICA 13/32"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X13/32)
- CENTURY DRILL & TOOL Multi-Material Drill Bit, 1/2x3-1/2x6in. (80232)
- DE-STA-CO Toggle Clamp, Flanged Base, 800 Lbs, 4.41 (610)
- DE-STA-CO Toggle Clamp, Flanged Base, 2500 Lbs, 3.04 (630)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, 700 Lbs (624)
- DE-STA-CO Toggle Clamp, Flanged Base, 300 Lbs, 3.29 (605)
- DE-STA-CO Clamp (207-L)
- DE-STA-CO Manual Toggle Clamp, Horizontal, 500lb. (227-UB)
- DE-STA-CO Straight Line Action Clamp, 5800 lb Cap (5150)
- De-Sta-Co Machining Clamps & Accessories