Shop All Toggle & Latch Clamps
De-Sta-Co
Manual Hld-Dwn Toggle Clamp, U-Bar, 200lb.
Mfr # 202-TU
Zoro # G8917237
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holding Capacity (Lb.) 200 lb
- Overall Height (In.) 2.86 in
- Overall Length (In.) 2.73 in
- Height Under Arm (In.) 0.93 in
- Application Assembly, Checking Fixtures, Closures, Welding, Wood Working
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 202-TU
- Zoro # G8917237
- Country of Origin United States
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 2.86 in |
Overall Length (In.) | 2.73 in |
Height Under Arm (In.) | 0.93 in |
Thread Size | M6 |
Dia. (In.) | 0.22 in |
Arm Length | 1.73 in |
Max Height Under Arm | Less than 1 |
Overall Depth | 2.86 in |
Height Under Arm | 0.93 in |
Overall Length | 2.73 in |
Max Arm Length | Less than 2" |
Description
Manual Hold-Down Toggle Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 200 lbf, Arm Style U-Bar, Tip Material Neoprene, Clamp Arm Opening Angle 105 Degrees , Arm Length 1.73 in, Height Under Arm 0.93 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Welding, Wood Working, Includes (2) Nuts, (2) Washers, Spindle, Overall Depth 2.86 in, Overall Length 2.73 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGAPRO 2 Piece Screwdriver Bit Set, 1/4" (9BP-SL-2B-B)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.094 (111109400)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 3/8" x 1, Finish: Uncoated (CCMG-1212-B)
- ROBERT LARSON CENTER FINDER 9X6"" (800-2875)
- DE-STA-CO Toggle Clamp, Horiz, 1.53 In, 5.50 In (215-U)
- DE-STA-CO Replacement Clamp, U-Bar, 200lb. (802-U-RC)
- DE-STA-CO Horizontal Toggle Clamp, 90 Deg, 600 lb (5305-B)
- DE-STA-CO Toggle Clamp, Horiz, 3.18 In, 11.02 In (237-U)
- DE-STA-CO Locking Latch Clamp (323-R)
- DE-STA-CO Latch Clamp, SS, J-Hook, 200 Lbs, 1.43 In (330-SS)
- DE-STA-CO Latch Clamp, SS, U-Bolt, 2000 Lbs, 2.89 In (341-SS)
- De-Sta-Co Toggle & Latch Clamps