Shop All Screwdrivers
De-Sta-Co
Magnetic Gripper Kit, 4 1/8inLx2inWx2inH
Mfr # MG-050-01
Zoro # G310062993
product price: $2,023.99
/ea
Free Shipping & Returns
$2,023.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 1/8 in
- Includes (4) M6 x 12 mm Stainless Steel Patchlock Socket Head Cap Screws, 1 1/2 in Black Urethane Boot, Magnetic Gripper, 5 mm Hex Allen Wrench
- Features Air Activated Magnet
- Weight 0.69 lb
- Product Type Magnetic Gripper Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # MG-050-01
- Zoro # G310062993
- Country of Origin United States
- Category Screwdrivers
Dimensions
Overall Length | 4 1/8 in |
Overall Width | 2 in |
Overall Height | 2 in |
Description
Magnetic Gripper Kit, Product Type Magnetic Gripper Kit, Maximum Load Capacity with Boot 2 lb, Maximum Load Capacity without Boot 1 lb, Overall Length 4 1/8 in, Overall Width 2 in, Overall Height 2 in, Operating Pressure - Minimum 30 psi, Operating Pressure - Maximum 60 psi, Body Material Aluminum, Includes (4) M6 x 12 mm Stainless Steel Patchlock Socket Head Cap Screws, 1 1/2 in Black Urethane Boot, Magnetic Gripper, 5 mm Hex Allen Wrench, Compatible Product Type Robotic Tools
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"-11 Carbon Steel Hand Tap Set (DWTS5/8-11)
- RIDGID 47790 1in-2in - 11-1/2 NPT Universal Dies High Speed for Stainless Steel RH (47790-RIDGID)
- PFERD 6" Hand File - Bastard Cut (11036)
- CHICAGO PNEUMATIC 1" Pistol Grip Air Impact Wrench 1770 ft.-lb. (CP7776-6)
- GARANT Screwdriver for Phillips, with 2 component Haptoprene handle, Cross head size: 1 (667690 1)
- KO-KEN ScrewDriver Slotted 5mm 175mm (168S-5)
- FELO Screwdriver, Slotted, Component Handle (07157 51809)
- WIHA Precision Phillips Screwdriver, #000 (27330)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/8 in Round (608-10)
- KLEIN TOOLS Multi-Bit Electronics Pocket Screwdriver, SAE, 4-In-1 #0, #00, 1/8 in, 3/32 in, 6 1/2 in L (32614)
- BONDHUS Hex 3/16" 9.8" (13110.332)
- De-Sta-Co Screwdrivers