Shop All Screwdrivers
De-Sta-Co
Magnetic Gripper Kit, 3 7/8" L x 3 1/8" W
Mfr # MG-050-02
Zoro # G310062979
product price: $2,023.99
/ea
Free Shipping & Returns
$2,023.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 7/8 in
- Includes (4) M6 x 12 mm Stainless Steel Patchlock Socket Head Cap Screws, 3 in Black Urethane Boot, Magnetic Gripper, 5 mm Hex Allen Wrench
- Features Air Activated Magnet
- Weight 1.26 lb
- Inertia @ COG Y 832.01 Kg/mm sq
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # MG-050-02
- Zoro # G310062979
- Country of Origin United States
- Category Screwdrivers
Dimensions
Overall Length | 3 7/8 in |
Overall Width | 3 1/8 in |
Overall Height | 3 1/8 in |
Description
Magnetic Gripper Kit, Product Type Magnetic Gripper Kit, Maximum Load Capacity with Boot 7 lb, Maximum Load Capacity without Boot 2 lb, Overall Length 3 7/8 in, Overall Width 3 1/8 in, Overall Height 3 1/8 in, Operating Pressure - Minimum 30 psi, Operating Pressure - Maximum 60 psi, Body Material Aluminum, Includes (4) M6 x 12 mm Stainless Steel Patchlock Socket Head Cap Screws, 3 in Black Urethane Boot, Magnetic Gripper, 5 mm Hex Allen Wrench, Compatible Product Type Robotic Tools
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m30x3.5 HSS Metric 4 Flute Taper Hand Tap (DWTT30X3.5)
- GEARWRENCH 1/4" Drive Hex Bit SAE Socket 7/32" (80159)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 3/8 in Tip, 5 1/4 in L (54TM87)
- WESTWARD 36 in L 5 in Cap. Cast Iron Straight Pipe Wrench (1XJZ3)
- GREAT NECK #3 x 6 Inch Phillips Square Shank Screwdriver (73133)
- EAZYPOWER Tamper Resistant Spanner Screwdriver #4 Round (79740)
- C.K Triton XLS Flexible Shafted Screwdriver (T4760)
- WIHA Insulated Phillips Screwdriver #0 Round (32100)
- TENG TOOLS MDT932N 6.5MM Mega Drive Power Thru Flat Screwdriver (MDT932N)
- MILWAUKEE TOOL 4 in. #2 Phillips 1000 Volt Insulated Screwdriver (48-22-2212)
- VESSEL BALL GRIP Insulated Screwdriver No.200 + (200P2150)
- De-Sta-Co Screwdrivers and Nutdrivers