Shop All Alnico Magnets
De-Sta-Co
Magnet 3.0In W/ .03In Urethane Pad And L
Mfr # CPI-TPLP50373
Zoro # G1542935
product price: $1,108.99
/ea
Free Shipping & Returns
$1,108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnet Style Magnet 3.0In W/ .03In Urethane Pad And L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # CPI-TPLP50373
- Zoro # G1542935
- Country of Origin United States
- Category Alnico Magnets
Details
Magnet Style | Magnet 3.0In W/ .03In Urethane Pad And L |
Item | Magnet 3.0In W/ .03In Urethane Pad And L |
Description
Magnet 3.0In W/ .03In Urethane Pad And L
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT Mortise Lockset, Mechanical, Classroom (60 8237 BHW 32D LH)
- MAG-MATE Latch Pair Smart Mag Rare Earth 120deg T (CMP2M101812L12)
- GENESIS Dynamic End - 60Lbs (GSS 741149)
- BLUM 110 Degree Self-closing Screw On Overlay Hinge (71T3550)
- ZORO SELECT Alnico 5 Horseshoe Magnet, 22 lb. Pull (6XY57)
- ECLIPSE MAGNETICS Alnico Deep Pot Magnet 830, Pull Force 4.4lb, PK10 (830)
- MIDWEST FASTENER Horseshoe Magnet 2PK (72585)
- MASTER MAGNETICS Horseshoe Magnet 13#Pull (07270)
- MIDWEST FASTENER 2" Ceramic Round Base Magnet 2PK (32691)
- MAG-MATE Cylindrical Fixture Magnet, 5.3 lb. Pull (N500T)
- MAG-MATE Cylindrical Fixture Magnet, 2.6 lb. Pull (N375T)
- De-Sta-Co Alnico Magnets