Shop All Pneumatic Clamps
De-Sta-Co
Machine Clamp Part and Accessory
Mfr # 953062
Zoro # G3013239
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Countersink On One Side, With Hole
- Overall Length 6 in
- Compatible Mfr. Model Number TDHB 1.280.750.5, MTS-224
- Compatible with Product Type Insert, Insert Screw
- Accessory Type Machine Clamp Accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 953062
- Zoro # G3013239
- Country of Origin United States
- Category Pneumatic Clamps
Dimensions
Overall Length | 6 in |
Details
Item | Machine Clamp Accessory |
Features | Countersink On One Side, With Hole |
Compatible Mfr. Model Number | TDHB 1.280.750.5, MTS-224 |
Compatible with Product Type | Insert, Insert Screw |
Accessory Type | Machine Clamp Accessory |
Description
Machine Clamp Accessory, Overall Length 6 in, Compatible Mfr. Model Number TDHB 1.280.750.5, MTS-224
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLU-MOL 100mm Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (M564)
- KIPP Indexing Plunger D1= M16X1, 5, D=8, Style A, Non-Lockout wo Locknut, Steel Hardened, Knob Plastic (K0339.1308)
- METABO High Torque Die Grinder, Var-Speed, 8.5A, 0.236" Collet, 7200 rpm (GEP950 G PLUS)
- BAHCO Bahco Economy Bowsaw, 24", (SE-15-24)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8016)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 61 Lb (9530-2L)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8115)
- DE-STA-CO Pneumatic Clamp, 81L20,120 Deg, 885 In-Lbs (81L20-10100)
- DE-STA-CO Vertical Hold Down Clamp (7-59)
- DE-STA-CO Pneumatic Straight Line Clamp, 600 Lb (803)
- DE-STA-CO Pneumatic Clamp, 81L12,120 Deg, 221 In-Lbs (81L12-10100)
- De-Sta-Co Machining Clamps & Accessories