Shop All Vise and Clamp Parts
De-Sta-Co
Machine Clamp Accessory
Mfr # 875050
Zoro # G2871610
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Features High-Precision Modular Boring Bar Connection, Rigid
- Compatible with Product Type Boring Head
- For Use With Boring Heads
- Accessory Type Machine Clamp Accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 875050
- Zoro # G2871610
- Country of Origin Taiwan, Province of China
- Category Vise and Clamp Parts
Dimensions
Overall Length | 10 in |
Details
Item | Machine Clamp Accessory |
Features | High-Precision Modular Boring Bar Connection, Rigid |
Compatible with Product Type | Boring Head |
For Use With | Boring Heads |
Accessory Type | Machine Clamp Accessory |
Description
Machine Clamp Accessory, For Use With Boring Heads, Overall Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 15/16 Inch 12-Point Impact Socket (SID22224)
- ZORO SELECT Toggle Clamp, 500 lb Clamping Force (806ER9)
- K-TOOL INTERNATIONAL Strght Line Needle Scaler (KTI89257)
- COILHOSE PNEUMATICS Mechanical Tool Balancer 2 To 4.5 lbs. (CO BL05)
- DE-STA-CO Sensor, Hall, 4Mm, Profile, Pnp, Qd (OHSP-017)
- DE-STA-CO Switch 810169 (810169)
- CTA MANUFACTURING 3-Jaw Gear Puller 14 (8057)
- TE-CO Serrated End Clamp, 1-1/2 In, 4 In, 3/4 In (30510)
- DAYTON Jaw Plate, Grooved (TT28546.00JG)
- PANAVISE Replacement Ram, PanaPress, Mild Steel (590)
- H & H INDUSTRIAL PRODUCTS 8" Aluminum Soft Vise Jaws With Magnet (3900-2152)
- De-Sta-Co Machine Tool Parts