Shop All Vise and Clamp Parts
De-Sta-Co
Machine Clamp Accessory
Mfr # 874050
Zoro # G2871787
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 11-7/8 in
- Overall Width 9-11/16 in
- Number of pieces 1
- Type High quality machines buff and polish with power and finesse
- Overall Length 35-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 874050
- Zoro # G2871787
- Country of Origin Taiwan, Province of China
- Category Vise and Clamp Parts
Dimensions
Overall Height | 11-7/8 in |
Overall Width | 9-11/16 in |
Overall Length | 35-7/8 in |
Details
Item | Machine Clamp Accessory |
Number of pieces | 1 |
Type | High quality machines buff and polish with power and finesse |
Includes | (1) Buffing machine, (1) Operating instructions & parts manual, (1) Product registration card, (1) Spacer kit (contains 3 spacers for IBG-8SSB and IBG-10SSB; (4) spacers for IBG-12SSB), (2) Arbor nuts (1 left-hand, (2) Buffing wheels (IBG-8SSB only), (4) Flanges, 1 right-hand) |
Features | Oversized Motor Shafts, Heavy Retainer Plates and Massive Lock Nuts |
Application | Buffing and grinding |
Accessory Type | Machine Clamp Accessory |
Description
Machine Clamp Accessory, Type High quality machines buff and polish with power and finesse, Number of Pieces 1, Overall Length 35-7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive x 6mm Hex Driver 4" Length (100mm) (29064M)
- SUNEX 3/4" Drive Impact Socket 6 (460D)
- KODIAK CUTTING TOOLS M8X1.25 Die Hex Rethreading Carbon Steel Metric (5471433)
- PROSKIT Rotary Coax Stripper, 3 Blade Model (200-081)
- DE-STA-CO Switch 810169 (810169)
- DE-STA-CO Sensor, Hall, 4Mm, Profile, Pnp, Qd (OHSP-017)
- PANAVISE Base Plate, Dip Plugs, 0.100 x 0.100 in (512A)
- KIPP Seal And Shim Washer Hygienic Usit®, D=10, 1, Stainless 1.4404, Comp:70 Epdm 291 Comp:Black Ehedg (K1491.101)
- WILTON 6" Swivel Base for Vise (12290)
- RIDGID 1/2-8 Capacity Replacement Chain Assembly for Chain Vise (41155*****##*)
- WILTON Jaw Inserts, 6 1/2 x 3/8 x 1, PK2 (2908080)
- De-Sta-Co Machine Tool Parts