Shop All Vise and Clamp Parts
De-Sta-Co
Machine Clamp Accessory
Mfr # 873250
Zoro # G2871839
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 30 in
- Features Oversized Motor Shafts, Heavy Retainer Plates and Massive Lock Nuts
- Overall Width 9-11/16 in
- Includes (1) Buffing machine, (1) Operating instructions & parts manual, (1) Product registration card, (1) Spacer kit (contains 3 spacers for IBG-8SSB and IBG-10SSB; (4) spacers for IBG-12SSB), (2) Arbor nuts (1 left-hand, (2) Buffing wheels (IBG-8SSB only), (4) Flanges, 1 right-hand)
- Overall Height 15-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 873250
- Zoro # G2871839
- Country of Origin Taiwan, Province of China
- Category Vise and Clamp Parts
Dimensions
Overall Length | 30 in |
Overall Width | 9-11/16 in |
Overall Height | 15-5/8 in |
Details
Features | Oversized Motor Shafts, Heavy Retainer Plates and Massive Lock Nuts |
Includes | (1) Buffing machine, (1) Operating instructions & parts manual, (1) Product registration card, (1) Spacer kit (contains 3 spacers for IBG-8SSB and IBG-10SSB; (4) spacers for IBG-12SSB), (2) Arbor nuts (1 left-hand, (2) Buffing wheels (IBG-8SSB only), (4) Flanges, 1 right-hand) |
Item | Machine Clamp Accessory |
Type | High quality machines buff and polish with power and finesse |
Number of pieces | 1 |
Application | Buffing and grinding |
Accessory Type | Machine Clamp Accessory |
Description
Machine Clamp Accessory, Type High quality machines buff and polish with power and finesse, Number of Pieces 1, Overall Length 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 1-3/8-12, CARBON TAPER TAPS - 2000C (20C224FT)
- DRILL AMERICA .5620 HSS Straight Shank Chucking Reamer (DWRR.5620)
- ZORO SELECT Vibration Isolator, 720 Lb Max, 1/2-13 (2NPC9)
- PROTO 1/2 in Drive, 5/8" Spline SAE Socket, 12 Points (J5320DPL)
- DE-STA-CO Sensor, Hall, 4Mm, Profile, Pnp, Qd (OHSP-017)
- DE-STA-CO Switch 810169 (810169)
- CTA MANUFACTURING 3-Jaw Gear Puller 14 (8057)
- ECONOLINE Trap Door Gasket (410546)
- PALMGREN Jaw Cap Set, Copper (9629764)
- WILTON Serrated Jaw Inserts for Stock No.63301 (310051W)
- DRILL DOCTOR Wheel Access Cover For 6YB32 And 6YB33 (PP02142PF)
- De-Sta-Co Machine Tool Parts