Shop All Vise and Clamp Parts
De-Sta-Co
Machine Clamp Accessory
Mfr # 872550
Zoro # G2871848
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 8-5/8 in
- Overall Height 9-1/2 in
- Type High quality machines buff and polish with power and finesse
- Overall Length 23-1/4 in
- Number of pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 872550
- Zoro # G2871848
- Country of Origin Taiwan, Province of China
- Category Vise and Clamp Parts
Dimensions
Overall Width | 8-5/8 in |
Overall Height | 9-1/2 in |
Overall Length | 23-1/4 in |
Details
Type | High quality machines buff and polish with power and finesse |
Number of pieces | 1 |
Item | Machine Clamp Accessory |
Features | Oversized Motor Shafts, Heavy Retainer Plates and Massive Lock Nuts |
Includes | (1) Buffing machine, (1) Operating instructions & parts manual, (1) Product registration card, (1) Spacer kit (contains 3 spacers for IBG-8SSB and IBG-10SSB; (4) spacers for IBG-12SSB), (2) Arbor nuts (1 left-hand, (2) Buffing wheels (IBG-8SSB only), (4) Flanges, 1 right-hand) |
Application | Buffing and grinding |
Accessory Type | Machine Clamp Accessory |
Description
Machine Clamp Accessory, Type High quality machines buff and polish with power and finesse, Number of Pieces 1, Overall Length 23-1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 2-1/8" x 3-1/2" Rectangular Telescoping Inspection Mirror (84085)
- CLEVELAND Combined Drill/Countersink, #2 Size, Plain (C46264)
- DRILL AMERICA 1" NPT HSS 5 Flute Pipe Tap (T/A64010)
- WESTWARD Half Round File, American, Bastard (30PA61)
- DE-STA-CO Sensor, Hall, 4Mm, Profile, Pnp, Qd (OHSP-017)
- DE-STA-CO Switch 810169 (810169)
- ELESA Two-way clamp, MSX.56-C-12-14 (MSX-C)
- HHIP M3.5 X 12 Screw (2100-0084)
- PANAVISE Repl Grooved Jaws, Bench Vise, Nylon, Black (344)
- HHIP C1203B Shim (2100-1203)
- WILTON Insert, Dado for 64B (1791088)
- De-Sta-Co Machine Tool Parts