Shop All Confined Space Venturi Blowers
De-Sta-Co
Low Profile Bo W/ Silencer
Mfr # CPI-VSA-750-BO-LP-VS-ST2
Zoro # G3245770
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Includes Silencer Option, Vacuum Sensor Port Option
- Base Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # CPI-VSA-750-BO-LP-VS-ST2
- Zoro # G3245770
- Country of Origin United States
- Category Confined Space Venturi Blowers
Details
Item | Low Profile Bo W/ Silencer |
Housing Material | Aluminum |
Includes | Silencer Option, Vacuum Sensor Port Option |
Base Material | Aluminum |
Description
Low Profile Bo W/ Silencer, Includes Silencer Option, Vacuum Sensor Port Option, Base Material Aluminum, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENGOKU Radiant Replacement Wick (OS-0011)
- FROSTGUARD Electric Heating Cable, 120VAC, 50 ft Length (FG1-50P)
- BURNHAM 105894-01 Temp/Pres Gauge (105894-01)
- ALL-FILTERS 20X20X4 MERV 12 Pleated AC Furnace Air Filter, 3PK (20204.12 3PK)
- ALLEGRO INDUSTRIES Pneumatic Blower, Venturi, Steel (9518-06)
- AIR SYSTEMS INTL Pneumatic Blower, Venturi, Steel (ASI-4100)
- ALLEGRO INDUSTRIES Pneumatic Blower, Venturi, Plastic (9518-13S)
- ALLEGRO INDUSTRIES Allegro Industries® Medium Metal Venturi Blower, 3700 CFM (9518-06)
- ALLEGRO INDUSTRIES Pneumatic Blower, Venturi, Steel (9518-03)
- AIR SYSTEMS INTL Pneumatic Blower, Venturi, Steel (ASI-2900)
- ALLEGRO INDUSTRIES Pneumatic Blower, Venturi, Steel, 1/2 NPT (9518-10)
- De-Sta-Co Confined Space Venturi Blowers