Shop All Confined Space Venturi Blowers
De-Sta-Co
Low Pro Venturi B/O W/Vac And No Knob
Mfr # CPI-VSA-000-BO-LP-G14-VS
Zoro # G3245378
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Material Aluminum
- Housing Material Aluminum
- Includes Vacuum Sensor Port Option
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # CPI-VSA-000-BO-LP-G14-VS
- Zoro # G3245378
- Country of Origin United States
- Category Confined Space Venturi Blowers
Details
Item | Low Pro Venturi B/O W/Vac And No Knob |
Base Material | Aluminum |
Housing Material | Aluminum |
Includes | Vacuum Sensor Port Option |
Description
Low Pro Venturi B/O W/Vac And No Knob, Includes Vacuum Sensor Port Option, Base Material Aluminum, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 18X24X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (18242.C 6PK)
- AIR HANDLER Rigid Cell Air Filter, 24x24x6" (2JTZ9)
- TJERNLUND PRODUCTS Dehumidistat, 115V, Plug In (DH2P)
- WARRICK CONTROLS Series 3R General Purpose Probes, 316SS, 3ft (3R3C0)
- ALLEGRO INDUSTRIES Pneumatic Blower, Venturi, Steel (9518-03)
- AIR SYSTEMS INTL 20 In. Diameter Circular Pneumatic Fan (ASI-JF20)
- ALLEGRO INDUSTRIES Pneumatic Blower, Venturi, Steel, 1/2 NPT (9518-10)
- ALLEGRO INDUSTRIES Pneumatic Blower, Venturi, Plastic (9518-13S)
- ALLEGRO INDUSTRIES Pneumatic Blower, Venturi, Steel (9518-08)
- ALLEGRO INDUSTRIES Pneumatic Blower, Venturi, Steel (9518-06)
- ALLEGRO INDUSTRIES Allegro Industries® Medium Metal Venturi Blower, 3700 CFM (9518-06)
- De-Sta-Co Confined Space Venturi Blowers