Shop All Pneumatic Clamps
De-Sta-Co
Long Arm 821513
Mfr # 821513
Zoro # G0956551
product price: $52.95
/ea
$52.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 76.20mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 821513
- Zoro # G0956551
- Country of Origin Canada
- Category Pneumatic Clamps
Dimensions
Arm Length | 76.20mm |
Details
Item | Swing/Toggle Clamp |
Description
Swing/Toggle Clamp, Arm Length 76.20mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in. Slotted 4 in.Demolition Screw Driver (ML48-22-2821)
- STAHLWILLE TOOLS Service MANOSKOP® torque wrench No.730/40 QUICK 80-400 N·m Size of mount 14x18 mm (50184040)
- CHANNELLOCK 8 PC CODE BLUE (CLCBR-8)
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 1/4-20 UNC (403108)
- DE-STA-CO Pneumatic Clamp, 390 Lb (8021)
- DE-STA-CO Pneumatic Straight Line Clamp, 600 Lb (803)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 61 Lb (9530-2L)
- DE-STA-CO Pneumatic Clamp, 81L20,120 Deg, 885 In-Lbs (81L20-10100)
- DE-STA-CO Pneumatic Swing Clamp Arm (9540153)
- DE-STA-CO Pneumatic Clamp, 100 Lb (812-U)
- DE-STA-CO Pneumatic Clamp, 375 Lb (807-U)
- De-Sta-Co Pneumatic Clamps