Shop All Pneumatic Clamps
De-Sta-Co
Long Arm 801529
Mfr # 801529
Zoro # G0611451
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 56.90mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 801529
- Zoro # G0611451
- Country of Origin Canada
- Category Pneumatic Clamps
Dimensions
Arm Length | 56.90mm |
Details
Item | Swing/Toggle Clamp |
Description
Swing/Toggle Clamp, Arm Length 56.90mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Pocket Knife Black Drop-Point Blade Drop Point, 8.203" L (44220)
- BOJO TOOLS Flat Pry Bar Tool (ATH-7-NGL)
- SIMONDS Pippin File, Swiss, Single Point Oval (84422000)
- CAPRI TOOLS 1/2 in Drive 5/8 in Hex Bit Socket (3-0560)
- DE-STA-CO Pneumatic Clamp, 81L20,120 Deg, 885 In-Lbs (81L20-10100)
- DE-STA-CO Pneumatic Clamp, 600 Lb (810-U)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 80 Lb (8316)
- DE-STA-CO Vertical Hold Down Clamp (7-59)
- DE-STA-CO Pneumatic Clamp, 81L12,120 Deg, 221 In-Lbs (81L12-10100)
- DE-STA-CO Pneumatic Swing Clamp Arm (9540153)
- DE-STA-CO Vertical Hold Down Clamp (7-101)
- De-Sta-Co Machining Clamps & Accessories