Shop All Toggle & Latch Clamps
De-Sta-Co
Locking Latch Clamp, 5.77 in L, 2.38 in W
Mfr # 344-RSS
Zoro # G510947380
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Includes Latch Plate, Lock Nuts, Threaded U-Hooks, Thumb Tab Lever, Toggle Lock Plus
- Application Access Covers, Containers, Doors, Drums, Lids, Molds, Vessels
- Height Under Arm 0.5 in
- Overall Depth 6.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 344-RSS
- Zoro # G510947380
- Country of Origin Thailand
- Category Toggle & Latch Clamps
Dimensions
Height Under Arm | 0.5 in |
Overall Depth | 6.56 in |
Arm Length | 5.04 in |
Overall Width | 2.38 in |
Fastener Thread Size | 5/16/in |
Overall Length | 5.77 in |
Description
Locking Latch Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle Yes, Holding Capacity - Maximum 2,000 lbf, Hook Adjustment - Maximum 1.22 in, Drawing Movement Without Thumb Control 2.46 in, Includes Latch Plate Yes, Requires Articulation Yes, Hook Type Vertical U, Application Access Covers, Containers, Doors, Drums, Lids, Molds, Vessels, Arm Length 5.04 in, Body Material Stainless Steel, Drawing Movement With Thumb Control 2.46 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive Impact Socket Bit 17 mm Size, Standard Socket, Black Oxide (20HX52)
- CLE-LINE 135° Heavy Duty Jobber Length Drill Cle-Line 1809 Steam Oxide HSS RHS/RHC 5/8 (C20661)
- SUPERCUT 120-inch x 0.375-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (433319)
- EAZYPOWER EAZYPOWER 81779 Hinge Centering Drill Bits (1165166)
- DE-STA-CO Locking Latch Clamp, 10.65 in L, 3.13 in W (385-RSS-M-25)
- DE-STA-CO Toggle Clamp, Hold Down, 350 Lbs, w/Lever (307-UR)
- DE-STA-CO Toggle Clamp, Horiz, SS, 1.95 In, 6.56 In (217-USS)
- DE-STA-CO Latch Clamp, J-Hook, 750 Lbs, 2.58 In (371)
- DE-STA-CO Power Clamp, Round Bore, 5000lb. (891)
- DE-STA-CO Latch Clamp, U-Bolt, w/Lever, 720 Lbs, 1.97 (331-R)
- DE-STA-CO Controlled Latch Clamp, 8.98 in L (3051)
- De-Sta-Co Toggle & Latch Clamps