Shop All Toggle & Latch Clamps
De-Sta-Co
Locking Latch Clamp, 3.47 in L, 0.44 in W
Mfr # 324-RSS
Zoro # G610947396
product price: $81.55
/ea
Free Shipping & Returns
$81.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Includes Latch Plate, Lock Nuts, Threaded U-Hooks, Thumb Tab Lever, Toggle Lock Plus
- Application Access Covers, Containers, Doors, Drums, Lids, Molds, Vessels
- Handle Orientation Horizontal
- Reflectivity Reflective
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 324-RSS
- Zoro # G610947396
- Country of Origin Thailand
- Category Toggle & Latch Clamps
Dimensions
Height Under Arm | 0.2 in |
Fastener Thread Size | #8 |
Overall Length | 3.47 in |
Overall Width | 0.44 in |
Arm Length | 2.62 in |
Overall Depth | 3.59 in |
Description
Locking Latch Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle Yes, Holding Capacity - Maximum 500 lbf, Hook Adjustment - Maximum 0.47 in, Drawing Movement Without Thumb Control 1.53 in, Includes Latch Plate Yes, Requires Articulation Yes, Hook Type Vertical U, Application Access Covers, Containers, Doors, Drums, Lids, Molds, Vessels, Arm Length 2.62 in, Body Material Stainless Steel, Drawing Movement With Thumb Control 1.53 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Shim Screw, PB4-SS, PK5 (PB4-SS)
- YG-1 TOOL CO Hss(M2) Jobbers Length Straight Shank Gold-P Drills (D1GP182025)
- PROTO Drawer Liner Kit, 10 Pc (J32814P)
- BOSTITCH Hammer Tacker, Manual, Heavy Duty, Pwr Crwn (PC2K)
- DE-STA-CO Toggle Clamp, Vert Hold, 600 Lb, H 4.72 (2002-UR)
- DE-STA-CO Latch Clamp, Vertical, SS, 2000 Lbs, 3.39 In (344-SS)
- DE-STA-CO Latch Clamp, U-Bolt, 720 Lbs, 1.97 In (331)
- DE-STA-CO Replacement Clamp, U-Bar, 200lb. (802-U-RC)
- DE-STA-CO Toggle Clamp, Vert Hold, 200 Lb, H 4.32 (202)
- DE-STA-CO Pneumatic Clamp (817-U)
- DE-STA-CO Locking Latch Clamp, 5.77 in L, 2.38 in W (344-RSS)
- De-Sta-Co Toggle & Latch Clamps