Shop All Toggle & Latch Clamps
De-Sta-Co
Locking Latch Clamp, 10.65 in L, 3.13 in W
Mfr # 385-RSS-M-25
Zoro # G910947362
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Includes Lock Nuts, Threaded U-Hooks, Thumb Tab Lever, Toggle Lock Plus
- Application Access Covers, Containers, Doors, Drums, Lids, Molds, Vessels
- Height Under Arm 1.13 in
- Requires Articulation Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 385-RSS-M-25
- Zoro # G910947362
- Country of Origin Thailand
- Category Toggle & Latch Clamps
Dimensions
Height Under Arm | 1.13 in |
Fastener Thread Size | 3/8 in |
Overall Width | 3.13 in |
Overall Depth | 3.67 in |
Arm Length | 4.19 in |
Overall Length | 10.65 in |
Description
Locking Latch Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle Yes, Holding Capacity - Maximum 7,500 lbf, Hook Adjustment - Maximum 1.36 in, Drawing Movement Without Thumb Control 2.19 in, Includes Latch Plate No, Requires Articulation Yes, Hook Type Horizontal U, Application Access Covers, Containers, Doors, Drums, Lids, Molds, Vessels, Arm Length 4.19 in, Body Material Stainless Steel, Drawing Movement With Thumb Control 2.19 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Case for EXACT 12T U-Style Dies (49-12-CASE)
- TEKTON 1/4" Drive 90 Geared Teeth Ultra-Compact Head Style Ratchet, 6-19/32" L, Chrome Plated Finish (SRH21006)
- SURTEK 6 Jewelers Screwdriver Set (DJY01)
- HOMAX Adhesive Spreader Cove Base (00086)
- DE-STA-CO Locking Latch Clamp, 9.65 in L, 3.13 in W (385-RSS)
- DE-STA-CO Vertical Hold Down Clamp, 700 lb Cap (5105)
- DE-STA-CO Vertical Clamp 2007-Sb (2007-SB)
- DE-STA-CO Latch Clamp, U-Bolt, 2000 Lbs, 2.89 In (341)
- DE-STA-CO Power Clamp, Round Bore, 5000lb. (891)
- DE-STA-CO Toggle Clamp, Vert Hold, 1200 Lb, H 11.87 (267-U)
- DE-STA-CO Toggle Clamp, Vert Hold, 375 Lb, H 6.89 (207-UL)
- De-Sta-Co Toggle & Latch Clamps