Shop All Toggle & Latch Clamps
De-Sta-Co
Locking Controlled Latch Clamp, 8.06 in L
Mfr # 3031-R
Zoro # G410947381
product price: $67.29
/ea
$67.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Includes Jam Nut, Threaded J-Hook, Toggle Lock Plus
- Application Assembly Checking Fixtures, Closures for Doors, Covers, Lids, Molding
- Overall Depth 1.35 in
- Hook Type J
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 3031-R
- Zoro # G410947381
- Country of Origin Thailand
- Category Toggle & Latch Clamps
Dimensions
Overall Depth | 1.35 in |
Overall Length | 8.06 in |
Overall Width | 1.69 in |
Fastener Thread Size | #10 |
Height Under Arm | 0.48 in |
Arm Length | 2.02 in |
Description
Locking Controlled Latch Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle Yes, Holding Capacity - Maximum 200 lbf, Hook Adjustment - Maximum 0.39 in, Drawing Movement Without Thumb Control 0.5 in, Includes Latch Plate No, Requires Articulation No, Hook Type J, Application Assembly Checking Fixtures, Closures for Doors, Covers, Lids, Molding, Arm Length 2.02 in, Body Material Steel, Drawing Movement With Thumb Control 0.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 3, M08X35, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.30827X35)
- OTC T45 Torx, Tamper Resistant, 3/8" (5927)
- KREG Mini Jig Pock Hole Kit (MKJKIT)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C57022)
- DE-STA-CO Hold-Down Clamp, Steel, Red Handle (207-UF)
- DE-STA-CO Latch Clamp, Horiz, 375 Lbs, 1.91 In (301)
- DE-STA-CO Latch Clamp, U-Bolt, w/Lever, 7500 Lbs, 3.67 (385-R)
- DE-STA-CO Toggle Clamp, Hold Down, 350 Lbs, w/Lever (307-UR)
- DE-STA-CO Toggle Clamp, Horiz, 2.20 In, 9.88 In (2027-U)
- DE-STA-CO Latch Plate, 2.27 in L, 3.13 in W (385902)
- ZORO SELECT Toggle Clamp, Squeeze Action, 3.52 In, 700 (13G564)
- De-Sta-Co Toggle & Latch Clamps